Flat Shipping

Flat Shipping at €24.99 + VAT

STREAMLINE RP15725 Refrigeration Press Fitting, Copper, Press-Fit X Flare, 1/4 X 1/4 Inch Copper Tube Size | CP2HJQ

MUELLER STREAMLINE RP15725 Refrigeration Press Fitting, Copper, Press-Fit X Flare, 1/4 X 1/4 Inch Copper Tube Size

Item: CP2HJQ Model: RP15725Cross Ref: 787WN9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration
Compatible ToolR410A
Compatible Tube MaterialCopper
Fitting MaterialCopper
Fitting Side A Connection TypePress Fit
Fitting Side A Copper Tube Size1/4"
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeFlare
Fitting Side B Copper Tube Size1/4"
Fitting Side B Pipe Size0.438"
Fitting Side B Tube Outer Diameter1/4"
GradeGrade C12200
Max. Operating Pressure700 psi
O-ring MaterialHNBR
Overall Length2 7/8"
Specific Fitting ShapeStraight Adapter
Sub-brandStreamline(R) Acr
Material GradeC12200
Maximum Operating Pressure700 psi
StandardsASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthSpecific Fitting ShapeCompatible ToolFitting Side B Connection TypeFitting Side A Connection TypeFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterFitting Side A Copper Tube SizePrice
STREAMLINE RP02847 Refrigeration Press Fitting, Copper, Ftg X Press-Fit | CP2HJB RP028473.344"90° Street Elbow AdapterR410APress FitFTG1 1/8"1 1/8"1 1/8"€42.13
STREAMLINE RP02817 Refrigeration Press Fitting, Copper, Ftg X Press-Fit, 1/2 X 1/2 Inch Copper Tube Size | CP2HJC RP028172 1/8"90° Street Elbow AdapterR410APress FitFTG1/2"1/2"1/2"€28.24
STREAMLINE RP02808 Refrigeration Press Fitting, Copper, Ftg X Press-Fit, 1/4 X 1/4 Inch Copper Tube Size | CP2HJD RP028081 5/8"90° Street Elbow AdapterR410APress FitFTG1/4"1/4"1/4"€25.21
STREAMLINE RP02828 Refrigeration Press Fitting, Copper, Ftg X Press-Fit, 3/4 X 3/4 Inch Copper Tube Size | CP2HJE RP028282.719"90° Street Elbow AdapterR410APress FitFTG3/4"3/4"3/4"€34.94
STREAMLINE RP02809 Refrigeration Press Fitting, Copper, Ftg X Press-Fit, 3/8 X 3/8 Inch Copper Tube Size | CP2HJF RP028092"90° Street Elbow AdapterR410APress FitFTG3/8"3/8"3/8"€27.59
STREAMLINE RP02822 Refrigeration Press Fitting, Copper, Ftg X Press-Fit, 5/8 X 5/8 Inch Copper Tube Size | CP2HJG RP028222.438"90° Street Elbow AdapterR410APress FitFTG5/8"5/8"5/8"€31.47
STREAMLINE RP02834 Refrigeration Press Fitting, Copper, Ftg X Press-Fit, 7/8 X 7/8 Inch Copper Tube Size | CP2HJH RP028342 7/8"90° Street Elbow AdapterR410APress FitFTG7/8"7/8"7/8"€38.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER STREAMLINE RP15725 Refrigeration Press Fitting, Copper, Press-Fit X Flare, 1/4 X 1/4 Inch Copper Tube Size
€14.52 /unit