Flat Shipping

Flat Shipping at €24.99 + VAT

MUELLER INDUSTRIES KH30010 Copper Tubing, Type K, Straight, 3 Inch Size, 10 ft. Length, 3 Inch Inside Dia. | CH9XWC

MUELLER STREAMLINE KH30010 Copper Tubing, Type K, Straight, 3 Inch Size, 10 ft. Length, 3 Inch Inside Dia.

Item: CH9XWC Model: KH30010Cross Ref: 4WTT8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€857.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCopper Tubing
ApplicationPotable Water
Cleaned And CappedNo
Coating ColorNot Applicable
Copper Tube ShapeStraight
Copper Tube Size3"
Copper Tube TypeK
FabricationSeamless
FeaturesColor Coded
Finish/coatingNot Applicable
For EnvironmentChemical
For Fluid TypeWater
For Potable Water UseYes
MaterialCopper
Petroleum Product CompatibilityNot Applicable
Soft/hardHard
System Of MeasurementInch
TemperHard
Tube FormStraight
Tube MaterialCopper
Tube Size3"
Wall Thickness0.109"
FormStraight
Industry ApplicationDWV, Mechanical, Plumbing
Inside Diameter3"
MarketIndustrial
Material GradeC12200
Maximum Operating Pressure308 psi @ 200°F
Maximum Operating Temperature400°F
Minimum Operating Temperature100°F
Outside Diameter3 1/8"
Overall Length10 ft.
StandardsASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200
Weight Per Foot4 lbs.-ft.

Shipping Info:

Ship weight (kg) 9

Product Variants

ProductModelWall ThicknessTube SizeCopper Tube CoatingTube MaterialPrice
MUELLER INDUSTRIES D 14100P Copper Tubing, Type ACR, Coil, 7/8 Inch Size, 100 ft. Length | CH9XTJ D 14100P0.045"--Copper€941.39
MUELLER INDUSTRIES LH10005 Copper Tubing, Type L, Straight, 1 Inch Size, 5 ft. Length, 0.05 Inch Wall Thickness | CH9XTK LH100050.05"1"-Copper€64.32
MUELLER INDUSTRIES KH05005 Copper Tubing, Type K, Straight, 5/8 Inch Size, 5 ft. Length | CH9XTL KH050050.049"5/8"-Copper€39.95
MUELLER INDUSTRIES LH05005 Copper Tubing, Type L, Straight, 5/8 Inch Size, 5 ft. Length | CH9XTM LH050050.042"5/8"-Copper€34.83
MUELLER INDUSTRIES LSC3020P Copper Tubing, Type L, Coil, 3/8 Inch Size, 20 ft. Length, 0.035 Inch Wall Thickness | CH9XTN LSC3020P0.035"3/8"-Copper€88.39
MUELLER INDUSTRIES MH06005 Copper Tubing, Type M, Straight, 3/4 Inch Size, 5 ft. Length | CH9XTP MH060050.032"3/4"-Copper€35.66
MUELLER INDUSTRIES KS03060 Copper Tubing, Type K, Coil, 3/8 Inch Size, 60 ft. Length, 0.049 Inch Wall Thickness | CH9XTQ KS030600.049"3/8"-Copper€339.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER STREAMLINE KH30010 Copper Tubing, Type K, Straight, 3 Inch Size, 10 ft. Length, 3 Inch Inside Dia.
€857.42 /unit