STREAMLINE AC24010 Tubing, Copper, 25/8 Inch, Type Acr, 10 Ft, Straight | CU4TMV

MUELLER STREAMLINE AC24010 Tubing, Copper, 25/8 Inch, Type Acr, 10 Ft, Straight

Item: CU4TMV Model: AC24010Cross Ref: 797LR2
In Stock

Get it by Wednesday, Jun 11

€490.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Cleaned And CappedYes
Copper Tube Size2 5/8"
Copper Tube TypeACR
FabricationSeamless
FeaturesOxides Greatly Reduces System Contamination, Tube Is Pressurized With Nitrogen To Provide Maximum Protection Against The Formation Of Harmful Oxides Normally Formed During Brazing Operations
Flow ApplicationGeneral Purpose Liquid Transfer
For Fluid TypeRefrigerants
For LocationIndoor/Outdoor
FormStraight
GradeGrade C12200
Inside Dia.2 3/8"
Length10 ft.
MaterialCopper
Max. Operating Temp.400°F
Max. Pressure500 psi
Outside Dia.2 5/8"
Resistance PropertiesCorrosion Resistant
Stripe ColorBlue
TemperHard
Wall Thickness2/25"
Weight/ft.2.48 lbs.-ft.
ApplicationAir Conditioning, Refrigeration
Industry ApplicationHVACR
Inside Diameter2.38"
Material GradeC12200
Material Trade NameStreamline
Outside Diameter2 5/8"
Overall Length10 ft.
StandardsASTM B280, UL LISTED, UNS C12200
Weight Per Foot2.48 lbs.-ft.

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER STREAMLINE AC24010 Tubing, Copper, 25/8 Inch, Type Acr, 10 Ft, Straight
€490.98 /unit