Basket Strainer, 1.5 Inch Size, NPT, 1/16 Inch Mesh, Stainless Steel
Ship Pack Height (In) | 11.125 |
---|---|
Harmonization Code | 8421290065 |
Model No | 792S-HH 304SS Perf 1/16" 1 1/2 |
Brand | MUELLER STEAM |
Ship Pack Width (In) | 8.0 |
Ship Pack Length (In) | 8.0 |
Optimization Phase | opt_2 |
Price Source | GRAINGER |
UPC | 098268467192 |
Blow-off Port (NPT) | 1-1/4" |
Raptor Price | €11,509.94 |
Flange Type | Class 150 |
Width | 8" |
Class | Class 150 |
Item | Duplex Strainer |
Size | 1.5" |
Screen Size | .062 perf |
Screen | 304 SS |
Max. Pressure | 275 Psi @ -20 Degrees F to 100 Degrees F |
Material | Stainless Steel |
Height | 11" |
Connection | Threaded |