Basket Strainer, 6 Inch Size, 125# Flanged, Cast Iron, 304SS Perf Screen
Ship Pack Height (In) | 35.875 |
---|---|
Harmonization Code | 8421290065 |
Model No | 791MF-AH 304SS Perf 1/8" 6 |
Brand | MUELLER STEAM |
Ship Pack Width (In) | 22.0 |
Ship Pack Length (In) | 22.0 |
Optimization Phase | opt_2 |
Price Source | GRAINGER |
UPC | 098268467154 |
Blow-off Port (NPT) | 1-1/2" |
Raptor Price | €29,912.04 |
Flange Type | Class 125 |
Width | 22" |
Class | Class 125 |
Item | Duplex Strainer |
Size | 6 |
Screen Size | .062 perf |
Screen | 304 SS |
Max. Pressure | 200 Psi @ -20 Degrees F to 150 Degrees F |
Material | Cast Iron |
Height | 36" |
Connection | Flanged |