Basket Strainer, 3 Inch Size, 150# Flanged, 304SS Perf Screen, 1/8 Inch Mesh
Ship Pack Height (In) | 11.6 |
---|---|
Harmonization Code | 8421290065 |
Model No | 781CS-N 304SS Perf 1/8" 3 |
Brand | MUELLER STEAM |
Ship Pack Width (In) | 14.7 |
Ship Pack Length (In) | 19.1 |
Price Source | GRAINGER |
Blow-off Port (NPT) | 1" |
Raptor Price | €1,396.97 |
Class | 150 |
Item | Y Strainer |
Size | 3" |
Screen Size | 1/16" |
Screen | Self-Aligning |
Max. Pressure | 1480 @ 100 Degrees F For WOG, 1010 @ 750 Degrees F For Steam |
Material | Cast Carbon Steel |
Connection | Flanged |