Basket Strainer, 1 Inch Size, Socket Weld, 304SS Perf Screen, 1/16 Inch Perf Mesh
Ship Pack Height (In) | 5.4 |
---|---|
Harmonization Code | 8481909085 |
Model No | 582CS 304SS Perf 1/16" Perf 1 |
Brand | MUELLER STEAM |
Ship Pack Width (In) | 6.4 |
Ship Pack Length (In) | 6.4 |
Price Source | GRAINGER |
Blow-off Port (NPT) | 3/8" |
Raptor Price | €193.99 |
Class | 600 |
Item | Y Strainer |
Size | 1" |
Screen Size | 1/16" |
Screen | Self-Aligning |
Max. Pressure | 1480 At 100 Deg F For WOG, 1010 At 750 Deg F For Steam |
Material | Cast Carbon Steel |
Connection | Socket Weld |