Basket Strainer, 0.75 Inch Size, NPT, 304SS Perf Screen, 1/16 Inch Perf Mesh
Ship Pack Height (In) | 4.5 |
---|---|
Harmonization Code | 8421290065 |
Model No | 581SS 304SS Perf 1/16" Perf 3/4 |
Brand | MUELLER STEAM |
Ship Pack Width (In) | 5.6 |
Ship Pack Length (In) | 5.8 |
Price Source | GRAINGER |
Blow-off Port (NPT) | 3/8" |
Raptor Price | €383.81 |
Class | 600 |
Item | Y Strainer |
Size | 3/4" |
Screen Size | 1/16" |
Screen | Self-Aligning |
Max. Pressure | 1480 @ 100 Degrees F For WOG, 1010 @ 750 Degrees F For Steam |
Material | Cast Stainless Steel |
Connection | FNPT |