Basket Strainer, 2 Inch Size, NPT, 304SS Perf Screen, 1/16 Inch Perf Mesh
Ship Pack Height (In) | 10.3 |
---|---|
Harmonization Code | 8421290065 |
Model No | 581CS 304SS Perf 1/16" Perf 2 |
Brand | MUELLER STEAM |
Ship Pack Width (In) | 8.1 |
Ship Pack Length (In) | 8 |
Price Source | GRAINGER |
Blow-off Port (NPT) | 1" |
Raptor Price | €386.56 |
Class | 600 |
Item | Y Strainer |
Size | 2" |
Screen Size | 1/16" |
Screen | Self-Aligning |
Max. Pressure | 1480 @ 100 Degrees F For WOG, 1010 @ 750 Degrees F For Steam |
Material | Cast Carbon Steel |
Connection | FNPT |