Replacement Screen 3 Inch 304 Stainless Steel
Ship Pack Height (In) | 5.6 |
---|---|
Harmonization Code | 8481909085 |
Model No | 3 155M replacement screen |
Brand | MUELLER STEAM |
Ship Pack Width (In) | 8.5 |
Ship Pack Length (In) | 8.75 |
Optimization Phase | opt_2 |
Price Source | GRAINGER |
UPC | 098268355154 |
Raptor Price | €556.37 |
Item | Replacement Screen |
Type | 304 Stainless Steel |
Size | 3" |