MUELLER INDUSTRIES 2 791F-AH CI Duplex Strainer Flgd Duplex Strainer 2 Inch Flanged Cast Iron | AD2FFF 3NXH4

MUELLER STEAM 2 791F-AH CI Duplex Strainer Flgd Duplex Strainer 2 Inch Flanged Cast Iron

Item: AD2FFF Model: 2 791F-AH CI Duplex Strainer FlgdCross Ref: 3NXH4
In Stock

Get it by Tuesday, Jun 10

€9,037.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuplex Strainer
Blow Off Port1 1/2"
Body MaterialCast Iron
ClassClass 125
ConnectionFlanged
Connection TypeFlanged
Grade304
Height11"
MaterialCast Iron
Max. Pressure200 psi @ -20°F To 150°F
Mesh0.062"
Pipe Size2"
Screen304 Stainless Steel , Stainless Steel
Size2"
Width11"
ApplicationChemical Processing, Fire Lines, Fluid Handling, Fuel Lines, Lubrication
Connection Size2"
Cover TypeKnob
Housing MaterialCast Iron
Overall Height15 5/16"
StandardsASTM A 126 CLASS B
Strainer StyleDual
Strainer TypePerforated

Shipping Info:

Ship weight (kg) 27.3375
Ship height (cm)56.39
Ship length (cm)81.53
Ship width (cm)56.13
HS code8421290065
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER STEAM 2 791F-AH CI Duplex Strainer Flgd Duplex Strainer 2 Inch Flanged Cast Iron
€9,037.45 /unit