Replacement Screen, 2 Inch Size, 304 Stainless Steel
Ship Pack Height (In) | 2.1 |
---|---|
Harmonization Code | 8481909085 |
Model No | 2 581 ss replacement screen |
Brand | MUELLER STEAM |
Ship Pack Width (In) | 2.1 |
Ship Pack Length (In) | 7 |
Price Source | GRAINGER |
Raptor Price | €176.67 |
Item | Replacement Screen |
Type | 304 Stainless Steel |
Size | 2" |