Basket Strainer, 4 Inch Size, 150# Flanged Ends, 304SS Perf Screen, 1/16 Inch Mesh
Ship Pack Height (In) | 22.25 |
---|---|
Harmonization Code | 8421990040 |
Model No | 125F-SS 304SS Perf 1/16" 4 |
Brand | MUELLER STEAM |
Ship Pack Width (In) | 22 |
Ship Pack Length (In) | 15.0 |
Optimization Phase | opt_2 |
Price Source | GRAINGER |
UPC | 098268467024 |
Blow-off Port (NPT) | 2" |
Raptor Price | €13,405.65 |
Flange Type | Class 150 |
Width | 15" |
Screen Material | 304 Stainless Steel |
Pipe Size | 4" |
Housing Material | Stainless Steel |
Connection Type | Flanged |
Class | Class 150 |
Item | Basket Strainer |
Size | 4mm |
Screen Size | .062 perf |
Screen | 304 SS |
Max. Pressure | 200 Psi @ -20 Degrees F to 150 Degrees F |
Material | Stainless Steel |
Height | 20" |
Connection | Flanged |