Basket Strainer, 3 Inch Size, 150# Flanged Ends, 304SS Perf Screen, 1/16 Inch Mesh
Ship Pack Height (In) | 16.625 |
---|---|
Harmonization Code | 8421990040 |
Model No | 125F-SS 304SS Perf 1/16" 3 |
Brand | MUELLER STEAM |
Ship Pack Width (In) | 18.8 |
Ship Pack Length (In) | 11.0 |
Optimization Phase | opt_2 |
Price Source | GRAINGER |
UPC | 098268467017 |
Blow-off Port (NPT) | 1" |
Raptor Price | €7,319.47 |
Flange Type | Class 150 |
Width | 11" |
Screen Material | 304 Stainless Steel |
Pipe Size | 3" |
Housing Material | Stainless Steel |
Connection Type | Flanged |
Class | Class 150 |
Item | Basket Strainer |
Size | 3" |
Screen Size | .062 perf |
Screen | 304 SS |
Max. Pressure | 200 Psi @ -20 Degrees F to 150 Degrees F |
Material | Stainless Steel |
Height | 15" |
Connection | Flanged |