Basket Strainer, 2 Inch Size, Screwed Ends, 304SS Perf Screen, 1/16 Inch Mesh
Ship Pack Height (In) | 11.5 |
---|---|
Harmonization Code | 8421290065 |
Model No | 125-SS 304SS Perf 1/16" 2 |
Brand | MUELLER STEAM |
Ship Pack Width (In) | 13.3 |
Ship Pack Length (In) | 8.25 |
Optimization Phase | opt_2 |
Price Source | GRAINGER |
UPC | 098268354485 |
Blow-off Port (NPT) | 3/4" |
Raptor Price | €2,539.50 |
Screen Material | Basket |
Pipe Size | 2" |
Housing Material | Cast Stainless Steel |
Connection Type | FNPT x FNPT |
Item | Basket Strainer |
Size | 2" |
Screen Size | 0.062" |
Screen | Basket |
Max. Pressure | 275 At 100 Degrees F |
Material | Cast Stainless Steel |
Connection | FNPT |