Replacement Screen, 1 1/2 Inch Size, 304 Stainless Steel
Ship Pack Height (In) | 2.2 |
---|---|
Harmonization Code | 8481909085 |
Model No | 11/2 581 cs replacement screen |
Brand | MUELLER STEAM |
Ship Pack Width (In) | 2.2 |
Ship Pack Length (In) | 6.5 |
Price Source | GRAINGER |
Raptor Price | €91.03 |
Item | Replacement Screen |
Type | 304 Stainless Steel |
Size | 1.5" |