MUELLER INDUSTRIES 1011 125# Flanged Knob Cover 6 x 4 Strainer, 6 x 4 Inch Size, Knob Cover, 125# Flanged, 304SS Perf | CY9PFC M6703773

MUELLER INDUSTRIES 1011 125# Flanged Knob Cover 6 x 4 M6703773 Strainer, 6 x 4 Inch Size, Knob Cover, 125# Flanged, 304SS Perf

Item: CY9PFC Model: 1011 125# Flanged Knob Cover 6 x 4Cross Ref: M6703773
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrainer

Product Variants

ProductModelMPNPrice
MUELLER INDUSTRIES 1011 125# Flanged Knob Cover 2 x 1-1/4 Strainer, 2 x 1-1/4 Inch Size, 2 x 1-1/4 Inch Size, Knob Cover, 125# Flanged, 300# Flanged | CY9PEJ M6701532 1011 125# Flanged Knob Cover 2 x 1-1/41011 125# Flanged Knob Cover 2 x 1-1/4-
RFQ
MUELLER INDUSTRIES 1011 300# Flanged Knob Cover 2 x 1-1/4 Strainer, 2 x 1-1/4 Inch Size, 2 x 1-1/4 Inch Size, Knob Cover, 125# Flanged, 300# Flanged | CY9PEK M6701532 1011 300# Flanged Knob Cover 2 x 1-1/41011 300# Flanged Knob Cover 2 x 1-1/4-
RFQ
MUELLER INDUSTRIES 1011 125# Flanged Knob Cover 2 x 1-1/2 Strainer, 2 x 1-1/2 Inch Size, 2 x 1-1/2 Inch Size, Knob Cover, 125# Flanged, 300# Flanged | CY9PEL M6701533 1011 125# Flanged Knob Cover 2 x 1-1/21011 125# Flanged Knob Cover 2 x 1-1/2-
RFQ
MUELLER INDUSTRIES 1011 300# Flanged Knob Cover 2 x 1-1/2 Strainer, 2 x 1-1/2 Inch Size, 2 x 1-1/2 Inch Size, Knob Cover, 125# Flanged, 300# Flanged | CY9PEM M6701533 1011 300# Flanged Knob Cover 2 x 1-1/21011 300# Flanged Knob Cover 2 x 1-1/2-
RFQ
MUELLER INDUSTRIES 1011 125# Flanged Knob Cover 2 x 2 Strainer, 2 x 2 Inch Size, Knob Cover, 125# Flanged, 304SS Perf | CY9PEN M6701534 1011 125# Flanged Knob Cover 2 x 21011 125# Flanged Knob Cover 2 x 2-
RFQ
MUELLER INDUSTRIES 1011 125# Flanged Knob Cover 2-1/2 x 2 Strainer, 2-1/2 x 2 Inch Size, 2-1/2 x 2 Inch Size, Knob Cover, 125# Flanged, 300# Flanged | CY9PEP M6701668 1011 125# Flanged Knob Cover 2-1/2 x 21011 125# Flanged Knob Cover 2-1/2 x 2-
RFQ
MUELLER INDUSTRIES 1011 300# Flanged Knob Cover 2-1/2 x 2 Strainer, 2-1/2 x 2 Inch Size, 2-1/2 x 2 Inch Size, Knob Cover, 125# Flanged, 300# Flanged | CY9PEQ M6701668 1011 300# Flanged Knob Cover 2-1/2 x 21011 300# Flanged Knob Cover 2-1/2 x 2-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER INDUSTRIES 1011 125# Flanged Knob Cover 6 x 4 M6703773 Strainer, 6 x 4 Inch Size, Knob Cover, 125# Flanged, 304SS Perf