Flat Shipping

Flat Shipping at €24.99 + VAT

MTK 6410/C3 Ball Bearing, 50 mm Bore, 130 mm OD, 31 mm Size | CT3XLF

MTK 6410/C3 Ball Bearing, 50 mm Bore, 130 mm OD, 31 mm Size

Item: CT3XLF Model: 6410/C3Cross Ref: 42YE05
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 1.8675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
MTK 16005/C3 Ball Bearing, 25 mm Bore, 47 mm OD, 8 mm W | CT3XLD 16005/C316005/C3€26.74
MTK 62208 2RS/C3 Ball Bearing, 40 mm Bore, 80 mm OD, 23 mm Size | CT3XLE 62208 2RS/C362208 2RS/C3€83.78
MTK 6410 2RS/C3 Ball Bearing, 50 mm Bore, 130 mm OD, 31 mm Size | CT3XLG 6410 2RS/C36410 2RS/C3€323.30
MTK 6213 C3 Ball Bearing, 65 mm Bore, 120 mmOD, 23 mm Size | CT3XLH 6213 C36213 C3€70.22
MTK 2207 2RS/C3 Self Aligning Ball Bearing, 35 mm Bore | CT3XLJ 2207 2RS/C32207 2RS/C3€106.93
MTK 62200 2RS Ball Bearing, 10 mm Bore, 30 mm OD, 14 mm Size | CT3XLK 62200 2RS62200 2RS€23.88
MTK 6319/C3 Ball Bearing, 95 mm Bore, 200 mm OD, 45 mm Size | CT3XLL 6319/C36319/C3€364.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MTK 6410/C3 Ball Bearing, 50 mm Bore, 130 mm OD, 31 mm Size
€177.11 /unit