Flat Shipping

Flat Shipping at €24.99 + VAT

MSA 801582 Water Stop Filter - Pack Of 10 | AB4ZMB 20V810

MSA 801582 Water Stop Filter - Pack Of 10

Item: AB4ZMB Model: 801582Cross Ref: 20V810
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€181.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Stop Filter
Diameter11/16"
Height1"
Length11/16"
Width11/16"
Accessory BrandMSA
FiltersWater
For Compatible Detector SeriesALTAIR 5X
For Use WithMfr. No. 10074135, Mfr. No. 10074136, Mfr. No. 10074137, Mfr. No. 10076716, Mfr. No. 10076717, Mfr. No. 10076730, Mfr. No. 10076731, Mfr. No. 10076733, Mfr. No. 10076735, Mfr. No. 10076736, Mfr. No. 10092521, Mfr. No. 10092522, Mfr. No. 10092523, Mfr. No. 10107602, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110488, Mfr. No. 10110489
Includes(10) Filters
Outside Diameter0.69"
Overall Height1"
Overall Width0.69"
Product TypePump Filter
SeriesALTAIR 5X

Shipping Info:

Ship weight (kg) 0.0061
Ship height (cm)2.03
Ship length (cm)5.08
Ship width (cm)5.08
HS code9027905810
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MSA 801582 Water Stop Filter - Pack Of 10
€181.78 /pack