Flat Shipping

Flat Shipping at €24.99 + VAT

MSA 471298 Ultra-twin(tm) Respirator S | AD8PZD 4LR41

MSA 471298 Ultra-twin(tm) Respirator S

Item: AD8PZD Model: 471298Cross Ref: 4LR41
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,004.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Face Respirator
Cartridges IncludedNo
Configured ForDual Cartridges
ConnectionThreaded
Facepiece MaterialHycar Rubber
Head Harness MaterialHycar Rubber
SizeS
Suspension5 Point
ColorBlack
Faceplate FeaturesAnti Scratch Coating
Full Face Suspension TypeHook-and-Loop (5-Point)
IncludesNose Cup
Includes Speaking DiaphragmYes
Mask SizeS
Niosh RatingNot Rated
Number Of Cartridges Included0
Respirator Connection TypeThreaded
SeriesUltra-Twin
StandardsNIOSH 42 CFR PART 84

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)12.45
Ship length (cm)25.91
Ship width (cm)19.05
HS code9020006000
Country of OriginUS

Product Variants

ProductModelFacepiece MaterialHead Harness MaterialCartridges IncludedPrice
MSA 471310 Ultra-twin(tm) Respirator L | AD8PYT 4LR09 471310Hycar RubberHycar RubberNo€954.88
MSA 471286 Ultra-twin(tm) Respirator M | AD8PYY 4LR33 471286Hycar RubberHycar RubberNo€954.88

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MSA 471298 Ultra-twin(tm) Respirator S
€1,004.82 /unit