Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MSA 10129327 Cap-mounted Ear Muff 25db Gray | AB6UBJ 22EY59

MSA 10129327 Cap-mounted Ear Muff 25db Gray

Item: AB6UBJ Model: 10129327Cross Ref: 22EY59
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€77.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEar Muff
ColorGray
DielectricYes
MaterialPlastic
Noise Reduction Rating Nrr25 dBA

Shipping Info:

Ship weight (kg) 0.1559
Ship height (cm)20.32
Ship length (cm)16.26
Ship width (cm)10.41
HS code3926909980
Country of OriginFI

Product Details:

The MSA 10129327 V-Gard full-brim hard hat features new slots to help accessorize with any safety equipment and a compatible ear muff that fits snugly in the new accessory slots. The spring design on this hat offers low pressure and a high level of comfort and the three distinct wearing positions facilitate ease of use. The excellent grip on this Sound Control SH hat makes it easy to adjust the cups, even when wearing gloves and also provides maximum space for the ears inside the cup.

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MSA 10129327 Cap-mounted Ear Muff 25db Gray
€77.90 /unit