Flat Shipping

Flat Shipping at €24.99 + VAT

MSA 10128625 Automated Test System 12 Height x 8 Length x 6-1/2 Width Inch | AF7ZMX 23YD97

MSA 10128625 Automated Test System 12 Height x 8 Length x 6-1/2 Width Inch

Item: AF7ZMX Model: 10128625Cross Ref: 23YD97
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,959.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomated Test System
ChargerIncluded
Height12"
Length8"
Operating Temp. Range+32°F to +113°F
Status IndicatorYes
Test TimeBump Test 15 sec., Calibration 60 sec., Sensor Response And Clear Times Less 15 sec.
Width6 1/2"
Accessory BrandMSA
Compatible Detector Manufacturer Part Number10116924, 10116925, 10116926, 10116927, 10116928, 10116929
Compatible Detector Model/seriesAltair 5, Altair 5X
FeaturesAssign Your Equipment To Locations, Departments, Workers To Search Your Records And Manage Grid Permissions Later, Each Morning, You'll Receive A Concise Fleet Summary E-Mail, If Your Fleet Is Healthy, You'Re Done, Intuitive And Accessible 24/7 With An Internet Connection, Manage As Many Devices Across As Many Physical Locations As You Need With One Grid Account, Quickly Search Equipment Records For In-Depth Information About Device Status, Test Results And Alarms And Generate Reports As Needed
Included Regulator4LP38
IncludesBarbs, Ethernet Cable, Fresh Air Filter, Power Supply, Screen Protector, Spare Parts Kit, Test Stand
Includes ChargerYes
Includes RegulatorNo
Operating Frequency47-63 Hz
Operating Voltage100-240V AC
Product TypeTesting Station
Test FunctionsBump Test
Test Stand Depth7.9"
Test Stand Height11.8"
Test Stand Width6.5"

Shipping Info:

Ship weight (kg) 2.88
Ship height (cm)35.56
Ship length (cm)25.4
Ship width (cm)22.86
HS code9028100000

Product Details:

    • Wired Ethernet (Included)

Product Variants

ProductModelChargerCylinder HolderOperating Temp. RangeHeightTest TimePrice
MSA 10128626 Automated Test System 100-240vac | AF7ZMY 23YD98 10128626IncludedIncluded+32°F to +113°F12"Bump Test 15 sec., Calibration 60 sec., Sensor Response And Clear Times Less 15 sec.€4,369.98
MSA 10128627 Automated Test System 12 Height x 8 Length x 6-1/2 Width Inch | AF7ZMZ 23YD99 10128627Not IncludedIncluded+32°F to +113°F12"Bump Test 15 sec., Calibration 60 sec., Sensor Response And Clear Times Less 15 sec.€4,386.63
MSA 10128628 Automated Test System 100-240vac | AF7ZNP 23YE01 10128628Not IncludedIncluded+32°F to +113°F12"Bump Test 15 sec., Calibration 60 sec., Sensor Response And Clear Times Less 15 sec.€3,869.85
MSA 10128629 Automated Test System 12 Height x 8 Length x 6-1/2 Width Inch | AF7ZNQ 23YE02 10128629IncludedIncluded+32°F to +113°F12"Bump Test 15 sec., Calibration 60 sec., Sensor Response And Clear Times Less 15 sec.€4,588.06
MSA 10128630 Automated Test System 100-240vac | AF7ZNR 23YE03 10128630IncludedIncluded+32°F to +113°F12"Bump Test 15 sec., Calibration 60 sec., Sensor Response And Clear Times Less 15 sec.€4,657.94
MSA 10128641 Automated Test System 12 Height x 8 Length x 6-1/2 Width Inch | AF7ZNT 23YE04 10128641Not IncludedNot Included+32°F to +113°F12"Bump Test 15 sec., Calibration 60 sec., Sensor Response And Clear Times Less 15 sec.€4,276.20
MSA 10128642 Automated Test System 100-240vac | AF7ZNU 23YE05 10128642Not IncludedNot Included+32°F to +113°F12"Bump Test 15 sec., Calibration 60 sec., Sensor Response And Clear Times Less 15 sec.€4,383.32

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MSA 10128625 Automated Test System 12 Height x 8 Length x 6-1/2 Width Inch
€4,959.62 /unit