Flat Shipping

Flat Shipping at €24.99 + VAT

MSA 10125135 Calibration Gas Cylinder Stand 24 Diameter | AF7ZNZ 23YE11

MSA 10125135 Calibration Gas Cylinder Stand, 24 Inch Dia, Black

Item: AF7ZNZ Model: 10125135Cross Ref: 23YE11
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€522.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCalibration Gas Cylinder Stand
Depth6"
Diameter24"
Height12"
Length6"
Power Source100-240V AC
Status IndicatorLED
Voltage100-240V
Width6 1/2"
Accessory BrandMSA
FeaturesExpiration Date Warning Display, Lighted Cylinder Band for Low Gas
For Compatible Detector SeriesGalaxy GX2
For Use With1HLB7, 1HLB8, 1HLB9, 2TEY5, 2TEY6, 2TEY7, 2TEY8, 2TEY9, 2YA39, 2YA40, 2YA41, 5EMP4, 5EMP5, 5EMR3, 5EMR4, 5EMR5, 6RPZ6, 6RPZ7, 6RPZ8, 6RPZ9, 6RRA0, 6RRA1, 6RRA2, 6RRA3, 6RRA4, 6RRC0, 6RRC1
IncludesCap
Operating Voltage100-240V AC
Overall Depth6"
Overall Height12"
Overall Length6"
Overall Width6 1/2"
Product TypeCylinder Holder
SeriesGalaxy GX2

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)40.39
Ship length (cm)29.21
Ship width (cm)21.84
HS code9028100000

Product Variants

ProductModelHeightDepthDiameterStatus IndicatorPower SourceVoltagePrice
MSA 10105756 Calibration Gas Cylinder Stand 24" Diameter | AB7QZZ 23YE08 1010575612"6"24"LED100-240V AC100-240V€2,000.67

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MSA 10125135 Calibration Gas Cylinder Stand, 24 Inch Dia, Black
€522.89 /unit