Flat Shipping

Flat Shipping at €24.99 + VAT

MSA 10034022 Hard Hat Front Brim Slotted 4 Point Ratchet Red | AA2DTK 10E659

MSA 10034022 Hard Hat Front Brim Slotted 4 Point Ratchet Red

Item: AA2DTK Model: 10034022Cross Ref: 10E659
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Accessory SlotsYes
Ansi ClassC
Ansi TypeType 1
ColorRed
GraphicsNone
Shell MaterialPolyethylene
StyleFront Brim
Suspension4 Pt. Ratchet
VentingYes
Ansi ClassificationType 1, Class C
ApplicationGeneral Purpose
Head Protection GraphicsNo Graphics
Head Protection MaterialPolyethylene
Head Protection VentingYes
High-visibilityNo
StandardsANSI Z89.1-2014, CSA Z94.1-2015
Suspension Adjustment TypeRatchet Suspension

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)15.49
Ship length (cm)29.21
Ship width (cm)23.37
HS code6506106075
Country of OriginUS

Product Variants

ProductModelAccessory SlotsVentingPrice
MSA 815565 Hard Hat Front Brim Slotted 4 Point Ratchet Lime Green | AA2CRT 10D940 815565YesNo€30.80
MSA 466356 Hard Hat Front Brim Slotted 4 Points Pinlock Yellow | AA2DTH 10E656 466356YesNo€25.11
MSA 10034023 Hard Hat Front Brim Slotted 4 Point Ratchet Green | AA2DTL 10E660 10034023YesYes€31.99
MSA 10074820 Hard Hat Front Brim Slotted 6 Point Ratchet Hi-viz Yellow/green | AA2DTM 10E661 10074820YesYes€37.22
MSA 10061512 Hard Hat Front Brim Slotted 4 Point Ratchet Hi-viz Yellow With Green | AA8YUZ 1AVR8 10061512YesNo€30.80
MSA 475364 Hard Hat Front Brim Slotted 4 Point Ratchet Gray | AB2JWC 1MDV5 475364YesNo€30.80
MSA 10034019 Hard Hat Front Brim Slotted 4 Point Ratchet Blue | AB2JWF 1MDV9 10034019YesYes€32.38

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MSA 10034022 Hard Hat Front Brim Slotted 4 Point Ratchet Red
€34.59 /unit