Flat Shipping

Flat Shipping at €24.99 + VAT

MRC 5305CG Angular Contact Ball Bearing, 2 Rows, 30 Degree, Open, 25 mm Bore | CT3WQB

MRC 5305CG Angular Contact Ball Bearing, 2 Rows, 30 Degree, Open, 25 mm Bore

Item: CT3WQB Model: 5305CGCross Ref: 36NF69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€180.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngular Contact Ball Bearing
Bearing TypeSingle Bearing
Bore Dia.25 mm
Cage MaterialSteel
ClosureOpen
Contact Angle30°
Dynamic Load Capacity30700N
Housing Fillet Radius1 mm
Load DirectionRadial
Matched Bearing TypeNot Matched/Single Bearing
Max. Speed10000 RPM
Max. Temp.125°C
Min. Temp.-20°C
Number Of Rows2
Outside Dia.62 mm
Ring MaterialAlloy Steel
Ring Material GradeGrade AISI 52100
Static Load Capacity20400N
Width25.4 mm
Abec Rating1
Bearing Industry Number3305/5305
Bore Diameter25 mm
Dynamic Radial Load Capacity30700N
Maximum Speed10000 RPM
Maximum Temperature125°C
Minimum Temperature-20°C
Outside Diameter62 mm
Overall Width25.4 mm
Static Radial Load Capacity20400N

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelClosureContact AngleBore Dia.Outside Dia.Cage MaterialBearing TypeNumber Of RowsPrice
MRC 5412C Angular Contact Ball Bearing, 2 Rows, 24 Degree, Open, 60 mm Bore | CT3WLF 5412COpen24°60 mm150 mmSteelSingle Bearing2€1,441.16
MRC 5304CZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 20 mm Bore | CT3WLG 5304CZZDouble Sealed30°20 mm52 mmSteelSingle Bearing2€171.58
MRC 5204CZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 20 mm Bore | CT3WLH 5204CZZDouble Sealed30°20 mm47 mmSteelSingle Bearing2€138.36
MRC 5205CZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 25 mm Bore | CT3WLJ 5205CZZDouble Sealed30°25 mm52 mmSteelSingle Bearing2€148.39
MRC 5305CZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 25 mm Bore | CT3WLK 5305CZZDouble Sealed30°25 mm62 mmSteelSingle Bearing2€184.32
MRC 5206CZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 30 mm Bore | CT3WLL 5206CZZDouble Sealed30°30 mm62 mmSteelSingle Bearing2€152.92
MRC 5306MZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 30 mm Bore | CT3WLM 5306MZZDouble Sealed30°30 mm72 mmSteelSingle Bearing2€334.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MRC 5305CG Angular Contact Ball Bearing, 2 Rows, 30 Degree, Open, 25 mm Bore
€180.09 /unit