Flat Shipping

Flat Shipping at €24.99 + VAT

MRC 5219C Angular Contact Ball Bearing, 2 Rows, 30 Degree, Open, 95 mm Bore | CT3WTF

MRC 5219C Angular Contact Ball Bearing, 2 Rows, 30 Degree, Open, 95 mm Bore

Item: CT3WTF Model: 5219CCross Ref: 36NF59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,416.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngular Contact Ball Bearing
Bearing TypeSingle Bearing
Bore Dia.95 mm
Cage MaterialSteel
ClosureOpen
Contact Angle30°
Dynamic Load Capacity159000N
Housing Fillet Radius2 mm
Load DirectionRadial
Matched Bearing TypeNot Matched/Single Bearing
Max. Speed3200 RPM
Max. Temp.125°C
Min. Temp.-20°C
Number Of Rows2
Outside Dia.170 mm
Ring MaterialAlloy Steel
Ring Material GradeGrade AISI 52100
Static Load Capacity146000N
Width55.6 mm
Abec Rating1
Bearing Industry Number3219/5219
Bore Diameter95 mm
Dynamic Radial Load Capacity159000N
Maximum Speed3200 RPM
Maximum Temperature125°C
Minimum Temperature-20°C
Outside Diameter170 mm
Overall Width55.6 mm
Static Radial Load Capacity146000N

Shipping Info:

Ship weight (kg) 4.6215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelClosureContact AngleBore Dia.Outside Dia.Cage MaterialBearing TypeNumber Of RowsPrice
MRC 5412C Angular Contact Ball Bearing, 2 Rows, 24 Degree, Open, 60 mm Bore | CT3WLF 5412COpen24°60 mm150 mmSteelSingle Bearing2€1,441.16
MRC 5304CZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 20 mm Bore | CT3WLG 5304CZZDouble Sealed30°20 mm52 mmSteelSingle Bearing2€171.58
MRC 5204CZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 20 mm Bore | CT3WLH 5204CZZDouble Sealed30°20 mm47 mmSteelSingle Bearing2€138.36
MRC 5205CZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 25 mm Bore | CT3WLJ 5205CZZDouble Sealed30°25 mm52 mmSteelSingle Bearing2€148.39
MRC 5305CZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 25 mm Bore | CT3WLK 5305CZZDouble Sealed30°25 mm62 mmSteelSingle Bearing2€184.32
MRC 5206CZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 30 mm Bore | CT3WLL 5206CZZDouble Sealed30°30 mm62 mmSteelSingle Bearing2€152.92
MRC 5306MZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 30 mm Bore | CT3WLM 5306MZZDouble Sealed30°30 mm72 mmSteelSingle Bearing2€334.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MRC 5219C Angular Contact Ball Bearing, 2 Rows, 30 Degree, Open, 95 mm Bore
€1,416.90 /unit