MR. CHAIN 93213-6 Traffic Cone Kit, Outdoor or Indoor, 28 Inch Size, Orange, UV Inhibited Polyethylene | CT3WXA

MR. CHAIN 93213-6 Traffic Cone Kit, Outdoor or Indoor, 28 Inch Size, Orange, UV Inhibited Polyethylene

Item: CT3WXA Model: 93213-6Cross Ref: 49DM65
In Stock

Get it by Thursday, Jun 12

€283.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Accessory TypeTraffic Cone Kit
ApplicationOutdoor Or Indoor
ColorOrange
FinishGloss
Includes(6) Cone Chain Connectors, (6) Traffic Cones, 14 In x 14 In Base, 50 Ft Plastic Chain
MaterialUV Inhibited Polyethylene
Size28"
Cone ColorOrange

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorAccessory TypeMaterialFinishPrice
MR. CHAIN 93214-6 Traffic Cone Kit, Outdoor or Indoor, 28 Inch Size, Green, UV Inhibited Polyethylene | CT3WWZ 93214-6GreenTraffic Cone KitUV Inhibited PolyethyleneGloss€304.24
MR. CHAIN 93280-6 Traffic Cone Kit, Outdoor or Indoor, 28 Inch Size, Orange, UV Inhibited Polyethylene | CT3WXB 93280-6OrangeTraffic Cone KitUV Inhibited PolyethyleneGloss€387.78
MR. CHAIN 97214-6 Traffic Cone Kit, Outdoor or Indoor, 36 Inch Size, Green, UV Inhibited Polyethylene | CT3WXC 97214-6GreenTraffic Cone KitUV Inhibited PolyethyleneGloss€434.33
MR. CHAIN 97277-6 Traffic Cone Kit, Outdoor or Indoor, 36 Inch Size, Green, UV Inhibited Polyethylene | CT3WXD 97277-6GreenTraffic Cone KitUV Inhibited PolyethyleneGloss€522.04
MR. CHAIN 97213-6 Traffic Cone Kit, Outdoor or Indoor, 36 Inch Size, Orange, UV Inhibited Polyethylene | CT3WXE 97213-6OrangeTraffic Cone KitUV Inhibited PolyethyleneGloss€416.89
MR. CHAIN 97280-6 Traffic Cone Kit, Outdoor or Indoor, 36 Inch Size, Orange, UV Inhibited Polyethylene | CT3WXF 97280-6OrangeTraffic Cone KitUV Inhibited PolyethyleneGloss€549.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MR. CHAIN 93213-6 Traffic Cone Kit, Outdoor or Indoor, 28 Inch Size, Orange, UV Inhibited Polyethylene
€283.40 /unit