Flat Shipping

Flat Shipping at €24.99 + VAT

MR. CHAIN 80714-10 Chain Link, Outdoor or Indoor, 3 Inch Size, Green, Plastic | CT3WVG

MR. CHAIN 80714-10 Chain Link, Outdoor or Indoor, 3 Inch Size, Green, Plastic

Item: CT3WVG Model: 80714-10Cross Ref: 491A18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Link
Accessory TypeChain Link
ApplicationOutdoor Or Indoor
ColorGreen
FinishGloss
For Use With3 In Plastic Chain
MaterialPlastic
Size3"
Compatible BarrierChain
Display Qty1
Overall Length2.93"
Product TypeMaster Link

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorMaterialFinishAccessory TypePkg. Qty.Price
MR. CHAIN 50702-10 Master Link Yellow 2 Inch - Pack Of 10 | AF3VQX 8DKM1 50702-10YellowAcetalGloss-10€5.57
MR. CHAIN 80702-10 Master Link Yellow 3 Inch - Pack Of 10 | AF4MXA 9CNJ8 80702-10YellowAcetalGloss-10€10.21
MR. CHAIN 30702-10 Master Link Yellow 1.5 Inch - Pack Of 10 | AF4YQD 9PYW2 30702-10YellowAcetalGloss-10€3.97
MR. CHAIN 30703-10 Chain Link, Outdoor or Indoor, 1 1/2 Inch Size, Black, Plastic | CT3WUQ 30703-10BlackPlasticGlossChain Link1€4.37
MR. CHAIN 30714-10 Chain Link, Outdoor or Indoor, 1 1/2 Inch Size, Green, Plastic | CT3WUR 30714-10GreenPlasticGlossChain Link1€4.37
MR. CHAIN 30712-10 Chain Link, Outdoor or Indoor, 1 1/2 Inch Size, Orange, Plastic | CT3WUT 30712-10OrangePlasticGlossChain Link1€4.16
MR. CHAIN 30705-10 Chain Link, Outdoor or Indoor, 1 1/2 Inch Size, Red, Plastic, 10 Pack | CT3WUU 30705-10RedPlasticGlossChain Link10€4.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MR. CHAIN 80714-10 Chain Link, Outdoor or Indoor, 3 Inch Size, Green, Plastic
€11.64 /unit