Flat Shipping

Flat Shipping at €24.99 + VAT

MR. CHAIN 71314-4 Barrier Post Kit, Outdoor or Indoor, 3 Inch Post Dia, 41 Inch Height | CT3WWD

MR. CHAIN 71314-4 Barrier Post Kit, Outdoor or Indoor, 3 Inch Post Dia, 41 Inch Height

Item: CT3WWD Model: 71314-4Cross Ref: 490Z96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€289.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPost Kit
ApplicationOutdoor Or Indoor
Base Dia.16"
Base MaterialHigh Density Polyethylene
Base TypeDome
ColorSafety Green
FillableYes
FinishGloss , Matte
Height41"
IncludesBall Top, Base, C-Hook, Chain, Pole
MaterialPlastic
Post Dia.3"
Base ColorGreen
Base Diameter16"
Base FinishGloss
Base StyleFillable
Base Weight20 lbs.
Chain Length30 ft.
Chain MaterialPlastic
Display Qty1
Indoor/outdoor UsageIndoor/Outdoor
Link Outside Length2.9"
Link Outside Width1.7"
Number Of Chains1
Number Of Posts6
Post ColorGreen
Post Diameter3"
Post FinishMatte
Post Height41"
Post MaterialPlastic
ReflectivityNon-Reflective
Resistance PropertiesUV Resistant

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPost Dia.Base TypeBase Dia.FinishMaterialApplicationFillablePkg. Qty.Price
MR. CHAIN 71103-6 Barrier Post Kit, Outdoor or Indoor, 2 1/2 Inch Post Dia, 40 Inch Height, Black, Plastic | CT3WVN 71103-62 1/2"Flat14"MattePlasticOutdoor Or IndoorYes1€299.20
MR. CHAIN 71105-6 Barrier Post Kit, Outdoor or Indoor, 2 1/2 Inch Post Dia, 40 Inch Height, Red, Plastic | CT3WVP 71105-62 1/2"Flat14"MattePlasticOutdoor Or IndoorYes1€345.02
MR. CHAIN 71114-6 Barrier Post Kit, Outdoor or Indoor, 2 1/2 Inch Post Dia, 40 Inch Height | CT3WVQ 71114-62 1/2"Flat14"MattePlasticOutdoor Or IndoorYes1€338.14
MR. CHAIN 71112-6 Barrier Post Kit, Outdoor or Indoor, 2 1/2 Inch Post Dia, 40 Inch Height, SOrange | CT3WVR 71112-62 1/2"Flat14"MattePlasticOutdoor Or IndoorYes1€331.55
MR. CHAIN 71101-6 Barrier Post Kit, Outdoor or Indoor, 2 1/2 Inch Post Dia, 40 Inch Height, White, Plastic | CT3WVT 71101-62 1/2"Flat14"MattePlasticOutdoor Or IndoorYes1€347.23
MR. CHAIN 71102-6 Barrier Post Kit, Outdoor or Indoor, 2 1/2 Inch Post Dia, 40 Inch Height, Yellow, Plastic | CT3WVU 71102-62 1/2"Flat14"MattePlasticOutdoor Or IndoorYes1€385.00
MR. CHAIN 71003-6 Barrier Post Kit, Outdoor or Indoor, 2 Inch Post Dia, 41 Inch Height, Plastic, 6 Pack | CT3WVV 71003-62"Dome14"MattePlasticOutdoor Or IndoorYes6€311.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MR. CHAIN 71314-4 Barrier Post Kit, Outdoor or Indoor, 3 Inch Post Dia, 41 Inch Height
€289.55 /unit