Flat Shipping

Flat Shipping at €24.99 + VAT

MR. CHAIN 50002-P Plastic Chain 2 Inch x 160 Feet Yellow | AG3FAE 33HG10

MR. CHAIN 50002-P Plastic Chain 2 Inch x 160 Feet Yellow

Item: AG3FAE Model: 50002-PCross Ref: 33HG10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€191.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlastic Chain
ColorYellow
FinishGloss
Length160 ft.
MaterialPolyethylene
Size2"
Display Qty1
For Use WithChain Stanchions, Cone Connectors, Poles
Indoor/outdoor UsageIndoor/Outdoor
Link Inside Length1.3"
Link Inside Width1/2"
Link Outside Length1.9"
Link Outside Width1.1"
Link Thickness0.2"
Manufacturer Warranty Length5 yrs.
ReflectivityNon-Reflective
Resistance PropertiesRust Resistant, UV Resistant
Weight13 lbs.

Shipping Info:

Ship weight (kg) 5.67
Ship height (cm)38.1
Ship length (cm)26.67
Ship width (cm)25.4
HS code3926909980

Product Variants

ProductModelColorMaterialFinishSizePrice
MR. CHAIN 50102 Plastic Chain 2 Inch x 125 Feet Yellow | AG3FAA 33HG06 50102YellowPolyethyleneGloss2"€149.12
MR. CHAIN 50105 Plastic Chain 2 Inch x 125 Feet Red | AG3FAB 33HG07 50105RedPolyethyleneGloss2"€149.12
MR. CHAIN 50112 Plastic Chain 2 Inch x 125 Feet Orange | AG3FAC 33HG08 50112OrangePolyethyleneGloss2"€149.12
MR. CHAIN 50114 Plastic Chain 2 Inch x 125 Feet Green | AG3FAD 33HG09 50114GreenPolyethyleneGloss2"€149.12
MR. CHAIN 50005-P Plastic Chain 2 Inch x 160 Feet Red | AG3FAF 33HG11 50005-PRedPolyethyleneGloss2"€185.65
MR. CHAIN 50012-P Plastic Chain 2 Inch x 160 Feet Orange | AG3FAG 33HG12 50012-POrangePolyethyleneGloss2"€185.65
MR. CHAIN 50014-P Plastic Chain 2 Inch x 160 Feet Green | AG3FAH 33HG13 50014-PGreenPolyethyleneGloss2"€174.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MR. CHAIN 50002-P Plastic Chain 2 Inch x 160 Feet Yellow
€191.19 /unit