MORSE DRUM GEO-1-305-A Enclosure With Safety Interlock, Factory Installed On 1-305-a | AF6FKE

MORSE DRUM GEO-1-305-A Enclosure With Safety Interlock, Factory Installed On 1-305-a

Item: AF6FKE Model: GEO-1-305-A
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,585.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFactory Installed Enclosures for 5-Gallon Can Tumblers
Enclosure DesignNon Explosion
Frequency60 Hz
Height35 7/25"
Phase1
Switch TypeAir Switch
TypeSingle Can Tumbler
Voltage208/230V AC

Shipping Info:

Ship weight (kg) 63
Ship height (cm)116.84
Ship length (cm)182.88
Ship width (cm)106.68
HS code8479820080
Country of OriginUS

Product Details:

    • Factory-installed guard enclosure kit for Morse 1-305-A PailPRO single-can pail / can tumbler

Product Variants

ProductModelPhaseSwitch TypeTypeEnclosure DesignUse WithPrice
MORSE DRUM GEO-1-305-1 Enclosure With Safety Interlock, Factory Installed On 1-305-1 | AF6FJY GEO-1-305-11AC PowerSingle Can TumblerNon Explosion-€1,394.66
RFQ
MORSE DRUM GEO-1-305-1-230 Enclosure w/ Safety Interlock, Factory Installed On 1-305-1-230 | AF6FJZ GEO-1-305-1-2301AC PowerSingle Can TumblerNon Explosion-€1,394.66
RFQ
MORSE DRUM GEO-1-305-1-50 Enclosure With Safety Interlock, Factory Installed On 1-305-1-50 | AF6FKA GEO-1-305-1-501AC PowerSingle Can TumblerNon Explosion50 Hz Motor€1,602.56
MORSE DRUM GEO-1-305-3 Enclosure With Safety Interlock, Factory Installed On 1-305-3 | AF6FKB GEO-1-305-31AC PowerSingle Can TumblerNon Explosion-€1,394.66
RFQ
MORSE DRUM GEO-1-305-3-50 Enclosure With Safety Interlock, Factory Installed On 1-305-3-50 | AF6FKC GEO-1-305-3-501AC PowerSingle Can TumblerNon Explosion50 Hz Motor€1,602.56
MORSE DRUM GEO-1-305-575 Enclosure With Safety Interlock, Factory Installed On 1-305-575 | AF6FKD GEO-1-305-5751AC PowerSingle Can TumblerNon Explosion-€1,394.66
MORSE DRUM GEO-1-305-E1 Enclosure With Safety Interlock, Factory Installed On 1-305-E1 | AF6FKF GEO-1-305-E11AC Explosion ProofSingle Can TumblerNon Explosion-€1,687.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM GEO-1-305-A Enclosure With Safety Interlock, Factory Installed On 1-305-a
€1,585.24 /unit