MORSE DRUM GEK-1-300-1-115 Kit, Enclosure With Safety Interlock, For 1-300-1-115, Field Install, Ships Separately With 2Nd Freight Bill | CD8YWZ

MORSE DRUM GEK-1-300-1-115 Kit, Enclosure With Safety Interlock, For 1-300-1-115

Item: CD8YWZ Model: GEK-1-300-1-115
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,540.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemParts Kit
Height35 7/25"
Switch TypeAC Power
TypeSingle Can Tumbler

Shipping Info:

Ship weight (kg) 168.75
Ship height (cm)167.64
Ship length (cm)2.54
Ship width (cm)78.74
HS code8479820080
Country of OriginUS

Product Variants

ProductModelSwitch TypeTypePrice
MORSE DRUM GEK-1-300-1-220-50 Kit, Enclosure With Safety Interlock, For 1-300-1-220-50, Field Install, Ships Separately With 2Nd Freight Bill | CD8YXA GEK-1-300-1-220-50AC PowerSingle Can Tumbler€5,244.10
RFQ
MORSE DRUM GEK-1-300-1-230 Kit, Enclosure With Safety Interlock, For 1-300-1-230, Field Install, Ships Separately With 2Nd Freight Bill | CD8YXB GEK-1-300-1-230AC PowerSingle Can Tumbler€5,244.10
RFQ
MORSE DRUM GEK-1-300-3-220-50 Kit, Enclosure With Safety Interlock, For 1-300-3-220-50, Field Install, Ships Separately With 2Nd Freight Bill | CD8YXC GEK-1-300-3-220-50AC PowerSingle Can Tumbler€5,244.10
RFQ
MORSE DRUM GEK-1-300-3-230 Kit, Enclosure With Safety Interlock, For 1-300-3-230, Field Install, Ships Separately With 2Nd Freight Bill | CD8YXD GEK-1-300-3-230AC PowerSingle Can Tumbler€7,103.25
RFQ
MORSE DRUM GEK-1-300-3-380-50 Kit, Enclosure With Safety Interlock, For 1-300-3-380-50, Field Install, Ships Separately With 2Nd Freight Bill | CD8YXE GEK-1-300-3-380-50AC PowerSingle Can Tumbler€5,244.10
RFQ
MORSE DRUM GEK-1-300-3-440-50 Kit, Enclosure With Safety Interlock, For 1-300-3-440-50, Field Install, Ships Separately With 2Nd Freight Bill | CD8YXF GEK-1-300-3-440-50AC PowerSingle Can Tumbler€5,244.10
RFQ
MORSE DRUM GEK-1-300-3-460 Kit, Enclosure With Safety Interlock, For 1-300-3-460, Field Install, Ships Separately With 2Nd Freight Bill | CD8YXG GEK-1-300-3-460AC PowerSingle Can Tumbler€5,740.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM GEK-1-300-1-115 Kit, Enclosure With Safety Interlock, For 1-300-1-115
€6,540.19 /unit