MORSE DRUM
 CP-305-E3-460 Ac Control Packages, Explosion Proof, 3 Phase, 460V | CG9AAX

MORSE DRUM CP-305-E3-460 Ac Control Packages, Explosion Proof, 3 Phase, 460V

Item: CG9AAX Model: CP-305-E3-460
In Stock

Get it by Tuesday, Jun 17

€4,365.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Package
Drum Rpm23 RPM
Enclosure DesignExplosion Proof
Frequency60 Hz
IncludesSteel Mast
Nema RatingNEMA 7, NEMA 9
Phase3
Voltage460V AC

Shipping Info:

Ship weight (kg) 63
HS code8431390090

Product Variants

ProductModelFor Use WithPhaseVoltageAmpsDrum RpmMotor TypeRpmEnclosure DesignPrice
MORSE DRUM CP-309-1-115 Control Package For 309-3, 1-ph 115v 60Hz, Variable Speed 2-20 RPM | AF6FFR CP-309-1-115309-33230/460V AC2.8A14 RPMInverter Duty--€2,927.93
MORSE DRUM CP-309-1-230 Control Package For 309-3, 1-ph 230v 60Hz, Variable Speed 2-20 RPM | AF6FFT CP-309-1-230309-33230/460V AC2.8A14 RPMInverter Duty--€2,901.94
MORSE DRUM CP-309-3-230 Control Package For 309-3, 3-ph 230v 60Hz, Variable Speed 2-20 RPM | AF6FFU CP-309-3-230309-33230/460V AC2.8A2-20 RPMInverter Duty--€2,901.94
MORSE DRUM CP-309-3-460 Control Package For 309-3, 3-ph 460v 60Hz, Variable Speed 2-20 RPM | AF6FFV CP-309-3-460309-33230/460V AC1.4A14 RPMInverter Duty--€2,953.91
MORSE DRUM CP-309-E1-115 Control Package For 309-E1, Explosion-Proof 1-ph 115v 60Hz 14 RPM | AF6FFW CP-309-E1-115309-E11115/230V AC13A14 RPMExplosion Proof-Explosion Proof€4,426.54
MORSE DRUM CP-309-E1-220-50 Control Package For 309-E1-50, Exp-Proof 1-ph 220v 50Hz 12 RPM | AF6FFX CP-309-E1-220-50-1110/220V AC6.2A12 RPMExplosion Proof-Explosion Proof€3,906.79
MORSE DRUM CP-309-E1-230 Control Package For 309-E1, Explosion-Proof 1-ph 230v 60Hz 14 RPM | AF6FFY CP-309-E1-230309-E11115/230V AC6.5A14 RPMExplosion Proof-Explosion Proof€3,906.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM CP-305-E3-460 Ac Control Packages, Explosion Proof, 3 Phase, 460V
€4,365.90 /unit