MORSE DRUM 86S-NDT SPL 86, Load & Weld Test | AF6EYH

MORSE DRUM 86S-NDT Below Hook Custom Drum Lifter

Item: AF6EYH Model: 86S-NDT
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemBelow-Hook Drum Lifter
Capacity1000 lbs.
ColorBlue
Drum Dia.22" to 23.5"
Drum Height23" to 38"
Drum MaterialFiber, Plastic, Steel
Drum PositionVertical
Drum Size55 gal.
MaterialCarbon Steel
Overall Height49 1/4"
Overall Length25 1/2"
Overall Width24"
Spark ResistantNo
TypeVertical

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)76.2
Ship length (cm)71.12
Ship width (cm)48.26
HS code8428900390
Country of OriginUS

Product Variants

ProductModelMaterialDrum SizeDrum MaterialCapacitySpark ResistantOverall WidthOverall LengthDrum Dia.Price
MORSE DRUM 90S-NDT SPL 90, Load & Weld Test | AF6EYQ 90S-NDTCarbon Steel55 gal., 85 gal.-1000 lbs.No----
RFQ
MORSE DRUM 91S-NDT SPL 91, Load & Weld Test | AF6EYT 91S-NDTSteel55 gal., 85 gal.Steel-No----
RFQ
MORSE DRUM 92-30S-NDT Spl 92-30, Load & Weld Test | AF6EYZ 92-30S-NDTSteel---No----
RFQ
MORSE DRUM 92-5S-NDT Spl 92-5, Load & Weld Test | AF6EZA 92-5S-NDTSteel---No----
RFQ
MORSE DRUM 92S-NDT Spl 92, Load & Weld Test | AF6EZB 92S-NDTSteel---No----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 86S-NDT Below Hook Custom Drum Lifter