MORSE DRUM 5998-P Control Package, 60 Hz, 115v | AX3KNZ

MORSE DRUM 5998-P Control Package, 60 Hz, 115v

Item: AX3KNZ Model: 5998-P
Limited Availability
€2,165.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Packages for Drum Tumblr
Amps15A
Drum Dia.22 1/2"
Drum Rotation20 RPM
Drum Rpm20 RPM
Frequency60 Hz
IncludesSteel Mast
Phase1
Voltage115V AC

Shipping Info:

Ship weight (kg) 45
HS code8431390090
Country of OriginUS

Product Variants

ProductModelFor Use WithPhaseVoltageAmpsDrum RpmMotor TypeRpmEnclosure DesignPrice
MORSE DRUM CP-309-1-115 Control Package For 309-3, 1-ph 115v 60Hz, Variable Speed 2-20 RPM | AF6FFR CP-309-1-115309-33230/460V AC2.8A14 RPMInverter Duty--€2,927.93
MORSE DRUM CP-309-1-230 Control Package For 309-3, 1-ph 230v 60Hz, Variable Speed 2-20 RPM | AF6FFT CP-309-1-230309-33230/460V AC2.8A14 RPMInverter Duty--€2,901.94
MORSE DRUM CP-309-3-230 Control Package For 309-3, 3-ph 230v 60Hz, Variable Speed 2-20 RPM | AF6FFU CP-309-3-230309-33230/460V AC2.8A2-20 RPMInverter Duty--€2,901.94
MORSE DRUM CP-309-3-460 Control Package For 309-3, 3-ph 460v 60Hz, Variable Speed 2-20 RPM | AF6FFV CP-309-3-460309-33230/460V AC1.4A14 RPMInverter Duty--€2,953.91
MORSE DRUM CP-309-E1-115 Control Package For 309-E1, Explosion-Proof 1-ph 115v 60Hz 14 RPM | AF6FFW CP-309-E1-115309-E11115/230V AC13A14 RPMExplosion Proof-Explosion Proof€4,426.54
MORSE DRUM CP-309-E1-220-50 Control Package For 309-E1-50, Exp-Proof 1-ph 220v 50Hz 12 RPM | AF6FFX CP-309-E1-220-50-1110/220V AC6.2A12 RPMExplosion Proof-Explosion Proof€3,906.79
MORSE DRUM CP-309-E1-230 Control Package For 309-E1, Explosion-Proof 1-ph 230v 60Hz 14 RPM | AF6FFY CP-309-E1-230309-E11115/230V AC6.5A14 RPMExplosion Proof-Explosion Proof€3,906.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 5998-P Control Package, 60 Hz, 115v
€2,165.63 /unit