MORSE DRUM 55/30-19GR Adapter For 47 cm - 48.2 cm Diameter Drum | AF6FBR

MORSE DRUM 55/30-19GR Adapter For 47 cm - 48.2 cm Diameter Drum

Item: AF6FBR Model: 55/30-19GR
In Stock

Get it by Tuesday, Jun 17

€544.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiameter Adaptors
Drum Dia.18.5" to 19"
Drum Height0" to 38"
Drum Size55 gal.
Spark ResistantNo
Use With Mfr. SeriesSeries 185G, 285G, 185GR, 285GR And 300

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)27.94
Ship length (cm)78.74
Ship width (cm)66.04
HS code8428900390
Country of OriginUS

Product Details:

    • Morse Drum 55/30-19GR is a diameter adapter that can be used to handle a smaller diameter drum with the same drum handler.
    • It has integrated hold-down brackets to reduce the grip diameter and prevent the drum from slipping lengthways through the drum holder.

Product Variants

ProductModelDrum Dia.Spark ResistantDrum SizeDrum HeightPrice
MORSE DRUM 55/30-14.5 Adapter For 35.5 cm - 36.8 cm Diameter Drum | AF6FBM 55/30-14.514" to 14.5"No55 gal.0" to 38"€262.47
MORSE DRUM 55/30-16 Adapter For 39.3 cm - 40.6 cm Diameter Drum | AF6FBN 55/30-1615.5" to 16"No55 gal.0" to 38"€259.88
MORSE DRUM 55/30-17.5 Adapter For 43.1 cm - 44.4 cm Diameter Drum | AF6FBP 55/30-17.517" to 17.5"No55 gal.0" to 38"€259.88
MORSE DRUM 55/30-19 Adapter For 47 cm - 48.2 cm 113-Litre Diameter Drum | AF6FBQ 55/30-1918.5" to 19"No55 gal.0" to 38"€164.59
MORSE DRUM 55/30-20.5 Adapter For 50.8 cm - 52 cm Diameter Drum | AF6FBT 55/30-20.520" to 20.5"No55 gal.0" to 38"€164.59
MORSE DRUM 55/30-22 Adapter For 54.6 cm - 55.9 cm Diameter Drum | AF6FBU 55/30-2221.5" to 22"No55 gal.0" to 38"€107.42
MORSE DRUM 55/30M-14.5 Adapter, Spark Resistant, For 35.5 cm - 36.8 cm Diameter Drum | AF6FBV 55/30M-14.514" to 14.5"Yes55 gal.0" to 38"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 55/30-19GR Adapter For 47 cm - 48.2 cm Diameter Drum
€544.87 /unit