MORSE DRUM 525SS-N-114 Vertical-Lift Drum Pourer w/ Scale, 2.69m Air Power Tilt & Lift, SS | AF6ERU

MORSE DRUM 525SS-N-114 Vertical-Lift Drum Pourer w/ Scale, 2.69m Air Power Tilt & Lift, SS

Item: AF6ERU Model: 525SS-N-114
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€38,201.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical-Lift Drum Pourer
ApplicationsScale Equipped
Capacity800 lbs.
Dispense Height106"
Drum Dia.22" to 23.5"
Drum MaterialFiber, Plastic, Steel
Drum Rotation360°
Drum Size0 gal. to 55 gal.
Grade304
Height130"
Length57 1/2"
Lift Operation TypeAir Power
Lift StyleAir Power
MaterialStainless Steel
Spark ResistantNo
Tilt Operation TypeAir Power
Tilt StyleAir Power
TypeTwo Stage

Shipping Info:

Ship weight (kg) 441
Ship height (cm)210.82
Ship length (cm)198.12
Ship width (cm)121.92
HS code8428900390
Country of OriginUS

Product Variants

ProductModelDrum MaterialLift Operation TypeLift StyleTilt Operation TypeHeightTypeShip BySpark ResistantPrice
MORSE DRUM 515M-T Vertical-Lift Drum Pourer, 1.52m, Spark Resist, w/Scale,Manual Lift/Tilt | AF6ENT 515M-TFiber, Plastic, SteelHand PumpHand PumpHand Crank78"Single StageTYes-
RFQ
MORSE DRUM 515M-T-114 Vertical-Lift Drum Pourer, 1.52m, Spark Resist, w/Scale, Air Power Lift/Tilt | AF6ENU 515M-T-114Fiber, Plastic, SteelAir PowerAir PowerAir Power78"Single StageTYes-
RFQ
MORSE DRUM 515M-T-124 Vertical-Lift Drum Pourer, 1.52m w/Scale, Air Power Lift,Manual Tilt | AF6ENV 515M-T-124Fiber, Plastic, SteelAir PowerAir PowerHand Crank78"Single StageTYes-
RFQ
MORSE DRUM 515-N Vertical-Lift Drum Pourer, 1.52m, Scale-Equipped, Manual Lift/Tilt, 363Kg Cap | AF6ENW 515-NFiber, PlasticHand PumpHand PumpHand Crank78"Single StageT-€15,072.75
RFQ
MORSE DRUM 515-N-110 Vertical-Lift Drum Pourer, 1.52m, w/Scale, Power Lift/Tilt, 363Kg Cap | AF6ENX 515-N-110Fiber, PlasticAC PowerAC PowerAC Power78"Single StageT-€17,325.00
RFQ
MORSE DRUM 515-N-114 Vertical-Lift Drum Pourer, 1.52m, w/Scale, Air Power Lift/Tilt, 363Kg Cap | AF6ENY 515-N-114Fiber, PlasticAir PowerAir PowerAir Power78"Single StageT-€17,346.66
RFQ
MORSE DRUM 515-N-115 Vertical-Lift Drum Pourer, 1.52m, w/Scale, 12v DC Power Lift/Tilt, 363Kg Cap | AF6ENZ 515-N-115Fiber, Plastic, SteelBattery PowerBattery PowerBattery Power78"Single StageT-€16,891.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 525SS-N-114 Vertical-Lift Drum Pourer w/ Scale, 2.69m Air Power Tilt & Lift, SS
€38,201.63 /unit