MORSE DRUM 5-45-17 Drum Cone, 45 Degree, #17 | AF6FLH

MORSE DRUM 5-45-17 Drum Cone, 45 Degree, #17

Item: AF6FLH Model: 5-45-17
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Cones and Clamp Collars
Angle45°
Drum Dia.17 3/8"
OtherRequires Collar Clamp 7-17
Type45°

Shipping Info:

Ship weight (kg) 15.8757
Ship height (cm)27.94
Ship length (cm)81.28
Ship width (cm)68.58
HS code8428900290
Country of OriginUS

Product Variants

ProductModelTypeAngleMaterialPrice
MORSE DRUM 5-45-15.5 Drum Cone, 45 Degree, #15.5 | AF6FLG 5-45-15.545°45°--
RFQ
MORSE DRUM 5-45-18.5 Drum Cone, 45 Degree, #18.5 | AF6FLJ 5-45-18.545°45°--
RFQ
MORSE DRUM 5-45-19 Drum Cone, 45 Degree, #19 | AF6FLK 5-45-1945°45°--
RFQ
MORSE DRUM 5-45-20 Drum Cone, 45 Degree, #20 | AF6FLL 5-45-2045°45°--
RFQ
MORSE DRUM 5-45-21.5 Drum Cone, 45 Degree, #21.5 | AF6FLM 5-45-21.545°45°--
RFQ
MORSE DRUM 5-45-23 Drum Cone, 45 Degree, #23 | AF6FLN 5-45-2345°45°--
RFQ
MORSE DRUM 5-60-15.5 Drum Cone, 60 Degree, #15.5 | AF6FLP 5-60-15.560°60°--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 5-45-17 Drum Cone, 45 Degree, #17