MORSE DRUM 456S Custom Hydra Lift Drum Roller, Stainless Steel

Item: CN2QLN Model: 456S
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Roller
Drum Dia.6" to 26"
Drum Size55 gal.
MaterialStainless Steel
Max. Drum Dia.40"
Max. Operating Temp.130°F
Speed5-17 RPM

Shipping Info:

Ship weight (kg) 283.5
Ship height (cm)116.84
Ship length (cm)182.88
Ship width (cm)106.68

Product Details:

Morse Drum 456S custom Hydra-Lift drum roller mixes and blends materials present in drums or barrels. It is used in manufacturing, chemical processing and food production tasks involving comprehensive liquid, powder or other materials blending. This drum roller reduces worker exposure to the inside material, making it ideal for dealing with hazardous materials. It is also suitable for remixing settled ingredients and integrating new components.

Features:

  • Morse Drum custom 456S drum roller features 304 stainless steel construction, which is non-reactive, making it corrosion-resistant and useful in moist environments.
  • It has eight wheels that smoothly rotate the drum horizontally.
  • This Morse drum roller has a timer that promotes hands-free operation for up to 16 hours.
  • It has FDA-compliant silver powder coating to provide resistance to scratches.
  • This Morse custom 456S drum roller also includes Power-Tilt drum carriers for tilting and horizontally positioning upright drums on roller wheels.
  • It mixes content in the closed drums, hence eliminating transfer and cleanup procedures.
  • The enclosure of this drum roller complies with European directives and has an integrated safety interlock to automatically shut down the machine on opening the magnetic door.
  • Morse 456S drum roller has a red emergency stop button that stops the roller instantly in case of any problem.

Compatible Accessories:

Frequently Asked Questions:

Q. What is the load capacity of this Morse Drum 456S custom drum roller?

A.

  • It can handle dry loads up to 400 lb (182 kg).
  • This drum can handle liquid loads up to 1000 lb (455 kg).

Q. Why is liquid load capacity higher than dry load capacity?

A. Morse drum rollers have high liquid load capacity because the fluid motion of liquid load exerts lesser stress on a drum rotator than shifting dry loads.

Q. What is the largest drum size that this drum roller can handle?

A. The drum should not be more than 26 inches (66 cm) in diameter and 40 inches (102 cm) in length.

Q. How do I transport a drum roller to and from the worksite?

A. Transporting drum rollers requires specialised trailers or trucks having loading ramps or platforms. Properly secure and strap down the roller for safe transport.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 456S Custom Hydra Lift Drum Roller, Stainless Steel