MORSE DRUM 456-3-575 Hydra-Lift Drum Roller, 5-20 RPM, 3-Phase 575v 60Hz | AF6FFC

MORSE DRUM 456-3-575 Hydra-Lift Drum Roller, 5-20 RPM, 3 Phase, 575V, 60Hz

Item: AF6FFC Model: 456-3-575
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,800.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydra-Lift Drum Roller
Amps1.2A
Capacity Dry400 lbs.
Capacity Liquids1000 lbs.
Drum Dia.6" to 26"
Drum Height0" to 40"
Drum MaterialPlastic, Steel
Drum Rpm5-17 RPM
Frequency60 Hz
Hp1 hp
Max. Operating Temp.130°F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Phase3
Speed TypeVariable
Tilt StyleErgonomic Powered Hydraulics
TypeStationary
Voltage575V AC

Shipping Info:

Ship weight (kg) 283.5
Ship height (cm)116.84
Ship length (cm)182.88
Ship width (cm)106.68
HS code8479820080
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignPhaseDrum RpmVoltageAmpsCapacity DryCapacity LiquidsDrum Dia.Price
MORSE DRUM 456-A Hydra-Lift Drum Roller, 5-20 RPM, Air Motor | AF6FFD 29XU24 456-A--5-20 RPM--400 lbs.1000 lbs.6" to 26"€6,189.36
MORSE DRUM 456-E3-575 Hydra-Lift Drum Roller, 5-20 RPM, Explosion-Proof 3-Phase 575v 60Hz | AF6FFE 456-E3-575Explosion Proof34-16 RPM575V AC1.2A400 lbs.1000 lbs.6" to 26"€7,709.63
RFQ
MORSE DRUM 456-1 Hydra-Lift Drum Roller, 5-20 Rpm, 1 Ph, 115/230V, 60 Hz | CD8YVE 456-1Totally Enclosed Fan Cooled15-20 RPM115/208-230V AC6.4/7/12.8A400 lbs.1000 lbs.6" to 26"€6,388.59
MORSE DRUM 456-1-50 Hydra-Lift Drum Roller, 4-16 Rpm, 1 Ph 220V, 50 Hz | CD8YVF 456-1-50Totally Enclosed Fan Cooled14-16 RPM220V AC6.2A400 lbs.1000 lbs.6" to 26"€6,800.06
RFQ
MORSE DRUM 456-3 Hydra-Lift Drum Roller, 5-20 Rpm, 3 Ph 230/460V, 60 Hz | CD8YVG 456-3Totally Enclosed Fan Cooled35-20 RPM208V AC1.5/3/3.1A400 lbs.1000 lbs.6" to 26"€6,427.58
RFQ
MORSE DRUM 456-3-50 Hydra-Lift Drum Roller, 4-16 Rpm, 3 Ph 230/400V, 50 Hz | CD8YVH 456-3-50Totally Enclosed Fan Cooled34-16 RPM230/400V AC1.8/3.1A400 lbs.1000 lbs.6" to 26"€6,540.19
RFQ
MORSE DRUM 456-E1 Hydra-Lift Drum Roller, 5-20 Rpm, Exp-Proof, 1 Ph, 115/230V, 60 Hz | CD8YVJ 456-E1Explosion Proof15-20 RPM115/208-230V AC6.5/6.7/13A400 lbs.1000 lbs.6" to 26"€7,033.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 456-3-575 Hydra-Lift Drum Roller, 5-20 RPM, 3 Phase, 575V, 60Hz
€6,800.06 /unit