MORSE DRUM 400A-96SS-114 Hydra-Lift Karrier, 2.43m, Stainless, Air Power Lift/Tilt, 363Kg | AF6ELV

MORSE DRUM 400A-96SS-114 Hydra-Lift Karrier, 2.43m, Stainless, Air Power Lift/Tilt, 363Kg

Item: AF6ELV Model: 400A-96SS-114
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€12,733.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydra-Lift Karrier
Capacity800 lbs.
Dispense Height96"
Drum Dia.22" to 23.5"
Drum MaterialFiber, Plastic
Drum Rotation360°
Drum Size55 gal.
FinishBead Blast
Grade304
Height69"
Length72 1/2"
Lift Operation TypeAir Power
Lift StyleAir Power
MaterialStainless Steel
Operation TypeAir Power
Rotation TypeBackward, Forward
Tilt Operation TypeAir Power
Tilt StyleAir Power

Shipping Info:

Ship weight (kg) 187.2
Ship height (cm)187.96
Ship length (cm)200.66
Ship width (cm)132.08
HS code8428900390
Country of OriginUS

Product Details:

    • Control and move heavy drums with this lifter
    • Easily load any drum with this hydra-lift equipment
    • Built to handle steel or fibre drums
    • Wheels for moving right up to any drum
    • Pour the contents out from your drum with this lifter's dispensing function
    • Locking mechanism for stabilising the unit while loading or unloading

Product Variants

ProductModelLift Operation TypeTilt Operation TypeHeightLift StyleOperation TypeMotor Enclosure DesignPhaseVoltagePrice
MORSE DRUM 400A-60 Hydra-Lift Karrier, Hand Pump Lift, Hand Crank, 363 kg Capacity | AF6EHA 400A-60Hand PumpHand Crank55"Hand PumpManual---€2,772.00
RFQ
MORSE DRUM 400A-60-110 Hydra-Lift Karrier, Power Lift & Tilt, 1-Phase, 363 kg Capacity | AF6EHB 400A-60-110AC PowerAC Power55"AC PowerElectric PowerTotally Enclosed Fan Cooled1115V AC€5,214.83
RFQ
MORSE DRUM 400A-60-111 Hydra-Lift Karrier, Power Lift & Tilt, Exp-Proof 1-Phase | AF6EHC 400A-60-111AC PowerAC Power55"AC PowerElectric PowerExplosion Proof1115/230V AC€5,847.19
RFQ
MORSE DRUM 400A-60-112 Hydra-Lift Karrier, Power Lift & Tilt, Exp-Proof 3-Phase | AF6EHD 400A-60-112AC PowerAC Power55"--Explosion Proof3230/460V AC-
RFQ
MORSE DRUM 400A-60-113 Hydra-Lift Karrier, Power Lift & Tilt, 3-Ph, 363 kg Capacity | AF6EHE 400A-60-113AC PowerAC Power55"AC PowerElectric PowerTotally Enclosed Fan Cooled-230/460V AC€5,457.38
RFQ
MORSE DRUM 400A-60-114 Hydra-Lift Karrier, Air Power Lift / Tilt, 363 kg Capacity | AF6EHF 400A-60-114Air PowerAir Power55"Air PowerAir Power---€5,136.86
RFQ
MORSE DRUM 400A-60-115 Hydra-Lift Karrier, 12v Dc Power Lift / Tilt, 363 kg Capacity | AF6EHG 400A-60-115Battery PowerBattery Power55"Battery PowerBattery Power--12V DC€4,889.98
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 400A-96SS-114 Hydra-Lift Karrier, 2.43m, Stainless, Air Power Lift/Tilt, 363Kg
€12,733.88 /unit