MORSE DRUM 400A-96-117 Hydra-Lift Karrier, 2.44m, Power Lift & Tilt, 50Hz, 363 kg Capacity | AF6EJQ

MORSE DRUM 400A-96-117 Hydra-Lift Karrier, 2.44m, Power Lift & Tilt, 50Hz, 363 kg Capacity

Item: AF6EJQ Model: 400A-96-117
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,717.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydra-Lift Karrier
Amperage Draw6.2A
Capacity800 lbs.
Dispense Height96"
Drum Dia.22" to 23.5"
Drum MaterialFiber, Plastic
Drum Rotation360°
Drum Size55 gal.
Explosion ProofNo
Frequency50 Hz
Height69"
Hp1 hp
Length72 1/2"
Lift Operation TypeAC Power
Lift StyleAC Power
Motor Enclosure DesignTotally Enclosed Fan Cooled
Operation TypeElectric Power
Phase1
Rotation TypeBackward, Forward
Tilt Operation TypeAC Power
Tilt StyleAC Power
Voltage220V AC

Shipping Info:

Ship weight (kg) 188.55
Ship height (cm)187.96
Ship length (cm)200.66
Ship width (cm)132.08
HS code8428900390
Country of OriginUS

Product Variants

ProductModelLift Operation TypeTilt Operation TypeHeightLift StyleOperation TypeMotor Enclosure DesignPhaseVoltagePrice
MORSE DRUM 400A-60 Hydra-Lift Karrier, Hand Pump Lift, Hand Crank, 363 kg Capacity | AF6EHA 400A-60Hand PumpHand Crank55"Hand PumpManual---€2,772.00
RFQ
MORSE DRUM 400A-60-110 Hydra-Lift Karrier, Power Lift & Tilt, 1-Phase, 363 kg Capacity | AF6EHB 400A-60-110AC PowerAC Power55"AC PowerElectric PowerTotally Enclosed Fan Cooled1115V AC€5,214.83
RFQ
MORSE DRUM 400A-60-111 Hydra-Lift Karrier, Power Lift & Tilt, Exp-Proof 1-Phase | AF6EHC 400A-60-111AC PowerAC Power55"AC PowerElectric PowerExplosion Proof1115/230V AC€5,847.19
RFQ
MORSE DRUM 400A-60-112 Hydra-Lift Karrier, Power Lift & Tilt, Exp-Proof 3-Phase | AF6EHD 400A-60-112AC PowerAC Power55"--Explosion Proof3230/460V AC-
RFQ
MORSE DRUM 400A-60-113 Hydra-Lift Karrier, Power Lift & Tilt, 3-Ph, 363 kg Capacity | AF6EHE 400A-60-113AC PowerAC Power55"AC PowerElectric PowerTotally Enclosed Fan Cooled-230/460V AC€5,457.38
RFQ
MORSE DRUM 400A-60-114 Hydra-Lift Karrier, Air Power Lift / Tilt, 363 kg Capacity | AF6EHF 400A-60-114Air PowerAir Power55"Air PowerAir Power---€5,136.86
RFQ
MORSE DRUM 400A-60-115 Hydra-Lift Karrier, 12v Dc Power Lift / Tilt, 363 kg Capacity | AF6EHG 400A-60-115Battery PowerBattery Power55"Battery PowerBattery Power--12V DC€4,889.98
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 400A-96-117 Hydra-Lift Karrier, 2.44m, Power Lift & Tilt, 50Hz, 363 kg Capacity
€5,717.25 /unit