MORSE DRUM 201/20-E1-50 Portable Drum Roller, 16 RPM, Explosion-Proof 1-Phase 50Hz | AF6FCQ

MORSE DRUM 201/20-E1-50 Portable Drum Roller, 16 RPM, Explosion-Proof, 1 Phase, 50Hz

Item: AF6FCQ Model: 201/20-E1-50
In Stock

Get it by Tuesday, Jun 17

€3,387.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Drum Roller
Amps3.6A
Capacity Dry300 lbs.
Capacity Liquids500 lbs.
Cord Length8"
Drum Dia.6" to 28"
Drum Height0" to 40"
Drum MaterialPlastic, Steel
Drum Rpm16 RPM
Drum Size0 gal. to 55 gal.
Frequency50 Hz
Hp1/2 hp
Loaded Height40"
Max. Operating Temp.140°F
Motor Enclosure DesignExplosion Proof
Overall Depth34 3/4"
Overall Height19 1/4"
Overall Width21"
Phase1
Plug TypeThree Prong
Rated ForClass I Group D, Class II Groups F And G
Speed TypeFixed
Tilt StyleTipping Lever
TypePortable
Voltage110/220V AC
Wheel ConfigurationTwo Swivel Casters And Two Axle Mounted-Wheels
Wheel Dia.3"
Wheel MaterialPolyolefin

Shipping Info:

Ship weight (kg) 93.6
Ship height (cm)66.04
Ship length (cm)91.44
Ship width (cm)60.96
HS code8479820080
Country of OriginUS

Product Details:

    • Mix dry or wet content with this drum roller
    • Tilts with a lever for helping your employees complete jobs with accuracy
    • Designed to support steel drums
    • Wheels for moving right up to any drum
    • Pour the contents out from your drum with this roller's dispensing function
    • Can hold up to 227kg

Product Variants

ProductModelCapacity DryCapacity LiquidsDrum Dia.Motor Enclosure DesignPhaseDrum HeightDrum RpmSpeed TypePrice
MORSE DRUM 201/20-1 Portable Drum Roller, 20 RPM, 1-Phase 115v | AF6FCH 29XU26 201/20-1300 lbs.500 lbs.6" to 28"Totally Enclosed Fan Cooled10" to 40"20 RPMFixed€2,130.98
MORSE DRUM 201/20-1-50 Portable Drum Roller, 16 RPM, 1-Phase 50Hz | AF6FCJ 201/20-1-50300 lbs.500 lbs.6" to 28"Totally Enclosed Fan Cooled10" to 40"16 RPMFixed€2,382.19
MORSE DRUM 201/20-3 Portable Drum Roller, 20 RPM, 3-Phase | AF6FCK 201/20-3300 lbs.500 lbs.6" to 28"Totally Enclosed Fan Cooled30" to 40"20 RPMFixed€2,226.26
MORSE DRUM 201/20-3-50 Portable Drum Roller, 16 RPM, 3-Phase 50Hz | AF6FCL 201/20-3-50300 lbs.500 lbs.6" to 28"Totally Enclosed Fan Cooled30" to 40"16 RPMFixed€2,356.20
MORSE DRUM 201/20-575 Portable Drum Roller, 20 RPM, 3-Phase 575v | AF6FCM 201/20-575300 lbs.500 lbs.6" to 28"Totally Enclosed Fan Cooled30" to 40"20 RPMFixed€2,234.93
MORSE DRUM 201/20-A Portable Drum Roller, 20 RPM, Air Motor | AF6FCN 201/20-A300 lbs.500 lbs.6" to 28"--0" to 40"20 RPMFixed€2,269.58
MORSE DRUM 201/20-E1 Portable Drum Roller, 20 RPM, Explosion-Proof 1-Phase | AF6FCP 201/20-E1300 lbs.500 lbs.6" to 28"Explosion Proof10" to 40"20 RPMFixed€2,858.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 201/20-E1-50 Portable Drum Roller, 16 RPM, Explosion-Proof, 1 Phase, 50Hz
€3,387.04 /unit