MORSE DRUM 185S-HD-FP Hd Kontrol-Karrier With Fork Pockets 680 kg Capacity | AF6EZP

MORSE DRUM 185S-HD-FP Hd Kontrol-Karrier With Fork Pockets 680 kg Capacity

Item: AF6EZP Model: 185S-HD-FP
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBelow-Hook Drum Karriers with Geared Tilt Control to Lift and Pour Drum Overhead
Capacity1500 lbs.
Drum Dia.22" to 23.5"
Drum MaterialFiber, Plastic
Mounting TypeForklift Mount
Spark ResistantNo
Tilt StylePull Chain
TypeForklift Mounted

Shipping Info:

Ship weight (kg) 81
Ship height (cm)109.22
Ship length (cm)109.22
Ship width (cm)40.64
HS code8428900390
Country of OriginUS

Product Details:

    • Transport loaded drums by crane or hoist with this below-the-hook lifter
    • Tilts with a pull chain for helping your employees finish jobs with accuracy
    • Built to handle steel drums
    • Dispensing function for securely pouring out the drum's materials
    • Enjoy additional control with this lifter's versatile forklift pockets
    • Can hold up to 680kg

Product Variants

ProductModelCapacityMaterialDrum Dia.Drum MaterialSpark ResistantDrum SizeHalf Full CapacityDrum TypePrice
MORSE DRUM 185A Kontrol-Karrier, 55.9 cm - 59.7 cm Dia 208-Litre Drum, Geared Tilt, 363Kg Cap | AF6EZD 185A800 lbs.-22" to 23.5"Fiber, PlasticNo55 gal.500 lbs.Fiber, Plastic, Steel€879.24
MORSE DRUM 185A-GR Kontrol-Karrier, 208-Litre, 907 kg Capacity | AF6EZE 185A-GR2000 lbs.-22 1/2"SteelNo55 gal.1000 lbs.Ribbed€2,282.57
MORSE DRUM 185A-HD Kontrol-Karrier, 55.9 cm - 59.7 cm Dia 208-Litre Drum, Geared Tilt, 680Kg Cap | AF6EZF 30CM67 185A-HD1500 lbs.Carbon Steel22" to 23.5"Fiber, Plastic, SteelNo55 gal.800 lbs.-€1,043.83
MORSE DRUM 185A-HDSS Kontrol-Karrier, Stainless Steel, 208-Litre, 680 kg Capacity | AF6EZG 185A-HDSS1500 lbs.Stainless Steel22" to 23.5"Fiber, PlasticYes55 gal.800 lbs.-€2,178.62
MORSE DRUM 185AM Kontrol-Karrier, 208-Litre, 363 kg Capacity, Spark Resistant | AF6EZH 185AM800 lbs.-22" to 23.5"Fiber, PlasticYes55 gal.500 lbs.--
RFQ
MORSE DRUM 185AM-HD Kontrol-Karrier, 208-Litre, 680 kg Capacity, Spark Resistant | AF6EZJ 185AM-HD1500 lbs.-22" to 23.5"Fiber, PlasticYes55 gal.800 lbs.--
RFQ
MORSE DRUM 185G Kontrol-Karrier, 3-Piece Drum Holder, 208-Litre Steel Drum, 363 kg Cap | AF6EZK 185G800 lbs.Steel22 1/2"Fiber, PlasticNo30 gal.500 lbs.Ribbed€1,126.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 185S-HD-FP Hd Kontrol-Karrier With Fork Pockets 680 kg Capacity