Flat Shipping

Flat Shipping at €24.99 + VAT

MORSE CUTTING TOOLS ZWEG360C34MAVPR Band Saw Blade, 1 1/4 Inch Blade Width, 16 Feet 6 Inch Size, 0.042 Inch Blade Thickness | CT3URT

MORSE CUTTING TOOLS ZWEG360C34MAVPR Band Saw Blade, 1 1/4 Inch Blade Width, 16 Feet 6 Inch Size, 0.042 Inch Blade Thickness

Item: CT3URT Model: ZWEG360C34MAVPRCross Ref: 55EG60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€164.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
For Material Thickness1/32"
For Material Width1 3/4" to 7"
Blade Length198"
Blade MaterialBi Metal
Blade SeriesSeries Achiever
Blade Thickness0.042"
Blade Width1 1/4"
Cutting Edge StyleVariable
For Use With Saw TypeBand Saws
Materials CutAlloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel
Primary Material ApplicationSteel and Steel Alloys
Teeth Per Inch3/4
Tip MaterialBi Metal
Use CaseProduction

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTeeth Per InchFor Material WidthCutting Edge StyleFor Material ThicknessTip MaterialBlade MaterialUse CasePrice
MORSE CUTTING TOOLS 5761341500 Band Saw Blade, 0.042 Inch Blade Thickness | CT3URN 5761341500-------€126.42
MORSE CUTTING TOOLS ZWEG360C46MAVPR Band Saw Blade, 1 1/4 Inch Blade Width, 14 Feet 11 Inch Size, 0.042 Inch Blade Thickness | CT3URP ZWEG360C46MAVPR4/61 1/2" to 5"Variable1/32"Bi MetalBi MetalProduction€148.17
MORSE CUTTING TOOLS ZWEG360C34MAVPR Band Saw Blade, 1 1/4 Inch Blade Width, 15 Feet 3 Inch Size, 0.042 Inch Blade Thickness | CT3URQ ZWEG360C34MAVPR-------€130.02
MORSE CUTTING TOOLS 15 15' ZWEG360C811S8/111/8" to 3/16"Hook1/32"Bi MetalBi Metal-€132.18
MORSE CUTTING TOOLS 5590573180BX1 Band Saw Blade, 2 Inch Blade Width | CT3UTU 5590573180BX1-1 1/2" to 4"Variable-Bi Metal-Production€440.25
MORSE CUTTING TOOLS 3961581980 Band Saw Blade | CT3UUR 3961581980-------€115.69
MORSE CUTTING TOOLS 5561231380 Bimetal Bandsaw Blade, 1 1/4 Inch Blade Width, 11 Feet 6 Inch Size | CT3UVH 55612313802/32 1/4" to 11"Postive Rake, Variable1 3/8" to 1 1/2"Bi MetalBi MetalProduction€221.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS ZWEG360C34MAVPR Band Saw Blade, 1 1/4 Inch Blade Width, 16 Feet 6 Inch Size, 0.042 Inch Blade Thickness
€164.53 /unit