Flat Shipping

Flat Shipping at €24.99 + VAT

MORSE CUTTING TOOLS CTS27 Hole Cutter, 1 11/16 Inch Saw Dia, 3/16 Inch Max. Cutting Dp, Carbide Tipped | CT3UXQ

MORSE CUTTING TOOLS CTS27 Hole Cutter, 1 11/16 Inch Saw Dia, 3/16 Inch Max. Cutting Dp, Carbide Tipped

Item: CT3UXQ Model: CTS27Cross Ref: 45FA56
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Cutter
Arbor DesignBuilt In
Max. Cutting Depth0.188"
Pilot Drill Size1/4"
Saw Dia.1.688"
Shank Size3/8"
Tooth MaterialCarbide Tipped

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelArbor DesignSaw Dia.Max. Cutting DepthThread SizeShank SizeTooth MaterialPrimary Material ApplicationImpact RatedPrice
MORSE CUTTING TOOLS CTS235 Hole Cutter, 1 1/2 Inch Saw Dia, 3/16 Inch Max. Cutting Dp, Carbide Tipped | CT3UXM CTS235Built In1 1/2"0.188"-3/8"Carbide Tipped--€64.48
MORSE CUTTING TOOLS CTD27 Hole Cutter, 1 11/16 Inch Saw Dia, 1 Inch Max. Cutting Dp, Carbide Tipped | CT3UXP CTD27Built In1.688"1"-3/8"Carbide Tipped--€85.56
MORSE CUTTING TOOLS CTD29 Hole Cutter, 1 13/16 Inch Saw Dia, 1 Inch Max. Cutting Dp, Carbide Tipped | CT3UXR CTD29Built In1.812"1"-3/8"Carbide Tipped--€90.55
MORSE CUTTING TOOLS CTS29 Hole Cutter, 1 13/16 Inch Saw Dia, 3/16 Inch Max. Cutting Dp, Carbide Tipped | CT3UXT CTS29Built In1.812"0.188"-3/8"Carbide Tipped--€70.16
MORSE CUTTING TOOLS CTS31 Hole Cutter, 1 15/16 Inch Saw Dia, 3/16 Inch Max. Cutting Dp, Carbide Tipped | CT3UXU CTS31Built In1.938"0.188"-3/8"Carbide Tipped--€70.10
MORSE CUTTING TOOLS CTD23 Hole Cutter, 1 7/16 Inch Saw Dia, 1 Inch Max. Cutting Dp, Carbide Tipped | CT3UXZ CTD23Built In1.438"1"-3/8"Carbide Tipped--€71.62
MORSE CUTTING TOOLS CTD25 Hole Cutter, 1 9/16 Inch Saw Dia, 1 Inch Max. Cutting Dp, Carbide Tipped | CT3UYC CTD25Built In1.562"1"-3/8"Carbide Tipped--€79.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS CTS27 Hole Cutter, 1 11/16 Inch Saw Dia, 3/16 Inch Max. Cutting Dp, Carbide Tipped
€72.86 /unit