MORSE CUTTING TOOLS 82170 | AN9PEN

MORSE CUTTING TOOLS 82170 Taper Reamer, 1 Inch Size

Item: AN9PEN Model: 82170
Limited Availability
€387.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Cutting DirectionRight Hand
FinishBright
Flute Length1 3/4"
Large End Diameter1.212"
MaterialHigh Speed Steel
Overall Length3 3/4"
Shank Dia.1 1/8"
Small End Diameter1.103"

Product Variants

ProductModelFlute LengthOverall LengthMaterialCutting DirectionFinishNumber Of FlutesPrice
MORSE CUTTING TOOLS 81709 | AN9PDR 817095 5/8"7 1/4"High Speed SteelRight Hand-5€281.79
RFQ
MORSE CUTTING TOOLS 81710 | AN9PDT 817105 5/8"7 1/4"High Speed SteelRight Hand-5€325.75
RFQ
MORSE CUTTING TOOLS 81809 | AN9PDU 818095 5/8"7 1/4"High Speed SteelRight Hand-5€281.79
RFQ
MORSE CUTTING TOOLS 81810 | AN9PDV 818105 5/8"7 1/4"High Speed SteelRight Hand-5€325.75
RFQ
MORSE CUTTING TOOLS 82165 | AN9PEH 821653/4"2 1/8"High Speed SteelRight HandBright-€115.32
RFQ
MORSE CUTTING TOOLS 82166 | AN9PEJ 821661/16"2 7/16"High Speed SteelRight HandBright-€131.79
RFQ
MORSE CUTTING TOOLS 82167 | AN9PEK 821671/16"2 9/16"High Speed SteelRight HandBright-€148.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 82170 Taper Reamer, 1 Inch Size
€387.09 /unit