MORSE CUTTING TOOLS 33178 | AK8FKJ

MORSE CUTTING TOOLS 33178 ‎Thread Nut, ‎3/8-16 Thread Size

Item: AK8FKJ Model: 33178
Limited Availability
€202.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
Chamfer TypeLong
Coolant DeliveryExternal
FinishBright
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length6"
Series2052 Series
Tap StyleNut Tap
Tap TypeHand Tap
Thread DirectionRight Hand
Thread Length2"
Thread Limit / Class Of FitH3
Thread Size3/8"-16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 33178 ‎Thread Nut, ‎3/8-16 Thread Size
€202.26 /unit