MORSE CUTTING TOOLS 29836 | AM6EGV

MORSE CUTTING TOOLS 29836 Chucking Reamer, 0.51 Inch Dia., 6 Flute, Round Shank, Hss, 8 Inch Length

Item: AM6EGV Model: 29836
Limited Availability
€92.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Coolant DeliveryExternal
Cutting DirectionRight Hand
FinishBright
Flute Length2"
MaterialHigh Speed Steel
Number Of Flutes6
Overall Length8"
Reamer Diameter0.51"
Reamer TypeChucking
Series1655H Series
Shank Dia.0.4355"

Product Variants

ProductModelFlute LengthNumber Of FlutesOverall LengthMaterialFinishCutting DirectionFlute TypePrice
MORSE CUTTING TOOLS 29596 | AM4JKG 295961 3/4"67"High Speed SteelBrightRight Hand-€67.60
RFQ
MORSE CUTTING TOOLS 29503 | AM4TWR 295031 1/2"66"High Speed SteelBrightRight Hand-€61.82
RFQ
MORSE CUTTING TOOLS 29505 | AM4TWT 295051 1/2"66"High Speed SteelBrightRight Hand-€61.82
RFQ
MORSE CUTTING TOOLS 29000 | AM6DCQ 290001/2"31 1/2"High Speed SteelBrightRight Hand-€48.47
RFQ
MORSE CUTTING TOOLS 29001 | AM6DCR 290011/2"31 1/2"High Speed SteelBrightRight Hand-€48.47
RFQ
MORSE CUTTING TOOLS 29004 | AM6DCU 290041/2"31 1/2"High Speed SteelBrightRight Hand-€48.47
RFQ
MORSE CUTTING TOOLS 29006 | AM6DCW 29006-------€48.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 29836 Chucking Reamer, 0.51 Inch Dia., 6 Flute, Round Shank, Hss, 8 Inch Length
€92.07 /unit