MORSE CUTTING TOOLS 29171 | AM6DJX

MORSE CUTTING TOOLS 29171 Chucking Reamer, ‎0.132 Inch Dia., 4 Flute, Round Shank, Hss, 3-1/2 Inch Length

Item: AM6DJX Model: 29171
Limited Availability
€50.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Coolant DeliveryExternal
Cutting DirectionRight Hand
FinishBright
Flute Length7/8"
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length3 1/2"
Reamer Diameter0.132"
Reamer TypeChucking
Series1655H Series
Shank Dia.0.119"

Product Variants

ProductModelFlute LengthNumber Of FlutesOverall LengthMaterialFinishCutting DirectionFlute TypePrice
MORSE CUTTING TOOLS 29596 | AM4JKG 295961 3/4"67"High Speed SteelBrightRight Hand-€67.60
RFQ
MORSE CUTTING TOOLS 29503 | AM4TWR 295031 1/2"66"High Speed SteelBrightRight Hand-€61.82
RFQ
MORSE CUTTING TOOLS 29505 | AM4TWT 295051 1/2"66"High Speed SteelBrightRight Hand-€61.82
RFQ
MORSE CUTTING TOOLS 29000 | AM6DCQ 290001/2"31 1/2"High Speed SteelBrightRight Hand-€48.47
RFQ
MORSE CUTTING TOOLS 29001 | AM6DCR 290011/2"31 1/2"High Speed SteelBrightRight Hand-€48.47
RFQ
MORSE CUTTING TOOLS 29004 | AM6DCU 290041/2"31 1/2"High Speed SteelBrightRight Hand-€48.47
RFQ
MORSE CUTTING TOOLS 29006 | AM6DCW 29006-------€48.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 29171 Chucking Reamer, ‎0.132 Inch Dia., 4 Flute, Round Shank, Hss, 3-1/2 Inch Length
€50.43 /unit